Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal with black oxide bearing races
Metric fitting and mounting bolts
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Design
Non-Expansion
Replaceable Insert
Yes
Bolt Size
M14
Locking Type
Concentric
Angle of Misalignment
±2°
Bearing Insert Coating
Black Oxide
Flange Type
2-Bolt Flange
Overall Height to Inner Ring (in)
2.11
Measure Units
Metric
Insert Material
52100 Bearing Steel, Black Oxided
Shaft Dia.
45 mm
Overall Height to Inner Ring (mm)
53.6
Housing Construction
One Piece
Outer Ring Land Profile
Standard
Pilot Configuration
No Pilot
Bore Shape
Straight
Internal Clearance
Standard
Maximum Operating Temperature
220
Overall Length (mm)
179.4
Overall Length
179.4 mm
Housing Base
Solid
Expansion
No
Mounted Unit Duty
Standard Duty
Bearing Type
Ball Bearing
Operating Temperature [Max]
220 °F
Housing Color
Gray
Relubricatable
Yes
Inner Race Heat Treat Method
Zone-Hardened
Foot Height
0.563 in, 14.3 mm
Housing Material
Cast Iron
Centerline to Front Face (in)
1.2
Bolt Circle Dia.
5 27/32 in
Misalignment Type
Static Only
Retainer Type
Land Riding
Centerline to Front Face
1.2 in, 31.7 mm
End Type
Open End
Seal Type
Single Lip Contact
Bore Size
45 mm
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Hole Spacing
5 27/32 in
Overall Height to Inner Ring
2.11 in, 53.6 mm
Housing Length
7 1/16 in
Insert No.
5209TMC
Bore Size - Metric
45
Series
SFT-T
Bolt Center-to-Center Length
148.4 mm
Bolt Center-to-Center Length (mm)
148.4
End Cap
No
Speed [Max]
3800 rpm
Locking Device
Skwezloc® Concentric Collar
Foot Height (mm)
14.3
Bolt Size (mm)
M14
Foot Height (in)
0.563
Inch/Metric
Metric
Duty Series
Standard
Platform
Gold Line Ball Bearing
Centerline to Front Face (mm)
31.7
Weight
5.0 LB
EAN or UPC
662461253953
We're here for you
with Service Centers across the country - We have your back