Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Color
Gray
Series
SFT
Centerline to Front Face (in)
1
Bolt Hole Spacing
5 1/8 in
Insert Material
52100 Bearing Steel, Black Oxided
Locking Type
Set Screws
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length
5.125 in
Retainer Type
Land Riding
Bore Shape
Straight
Overall Height to Inner Ring (in)
1.75
Bolt Size (in)
0.5
Relubricatable
Yes
Overall Length
6.125 in
Internal Clearance
Standard
Duty Series
Standard
Expansion
No
End Cap
No
End Type
Open End
Bolt Center-to-Center Length (in)
5.1250
Lubrication
Lithium Complex NLGI 2 Grease
Measure Units
Inch
Shaft Dia.
1.25 in
Replaceable Insert
Yes
Insert No.
2-14C
Foot Height
0.563 in
Bearing Type
Ball Bearing
Speed [Max]
4650 rpm
Bore Size - Inch
1.25
Maximum Operating Temperature
220
Centerline to Front Face
1 in
Pilot Configuration
No Pilot
Platform
Gold Line Ball Bearing
Bolt Size
0.5 in
Locking Device
Setscrew Locking Collar
Bearing Design
Non-Expansion
Housing Construction
One Piece
Angle of Misalignment
±2°
Mounted Unit Duty
Standard Duty
Overall Height to Inner Ring
1.75 in
Overall Length (in)
6.125
Foot Height (in)
0.563
Housing Material
Cast Iron
Inner Ring OD (in)
1.859
Operating Temperature [Max]
220 °F
Inch/Metric
Inch
Flange Type
2-Bolt Flange
Bolt Circle Dia.
5 1/8 in
Housing Base
Solid
Bearing Insert Coating
Black Oxide
Bore Size
1.25 in
Housing Length
6 1/8 in
Inner Ring O.D.
1.859 in
Seal Type
Single Lip Contact
Misalignment Type
Static Only
Inner Race Heat Treat Method
Zone-Hardened
Weight
3.245 LB
EAN or UPC
662461022634
We're here for you
with Service Centers across the country - We have your back