Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Series
SFT
Overall Height to Inner Ring (in)
1.563
Flange Type
2-Bolt Flange
Overall Width (in)
3.25
Radial Dynamic Load Capacity
4381 lb
Housing Width (in)
3.25
Bolt Size
0.438 in
Housing Material
Cast Iron
Housing Color
Gray
Overall Length (in)
5.563
Inner Race Heat Treat Method
Zone-Hardened
Mounted Unit Duty
Standard Duty
Replaceable Insert
Yes
Housing Length
5 9/16 in
Shaft Dia.
1.25 in
Internal Clearance
Standard
Foot Height (in)
0.531
End Cap
No
Relubricatable
Yes
Bore Size - Inch
1.25
Overall Length
5.563 in
Maximum Operating Temperature
220
Centerline to Front Face (in)
0.875
Housing Construction
One Piece
Housing Base
Solid
Lubrication
Lithium Complex NLGI 2 Grease
Inner Race Length (in)
1.594
Inner Ring OD (in)
1.594
Overall Height (in)
1.5625
Foot Height
0.531 in
Bearing Insert Coating
Black Oxide
Bore Size
1.25 in
Bearing Design
Non-Expansion
Inner Race Length
1.594 in
Length Through Bore (in)
1.594
Overall Width
3.25 in
Centerline to Front Face
0.875 in
Bearing Type
Ball Bearing
Platform
Gold Line Ball Bearing
Inch/Metric
Inch
Bolt Circle Dia.
4 19/32 in
Locking Type
Set Screws
Duty Series
Standard
Insert Material
52100 Bearing Steel, Black Oxided
Operating Temperature [Max]
220 °F
Bolt Size (in)
0.4375
Locking Device
Setscrew Locking Collar
Angle of Misalignment
±2°
Overall Height
1.563 in
Seal Type
Single Lip Contact
Outer Ring Land Profile
Standard
Overall Height to Inner Ring
1.563 in
Bolt Center-to-Center Length
4.594 in
Radial Static Load Capacity (lb)
2567
Expansion
No
Misalignment Type
Static Only
Pilot Configuration
No Pilot
Bore Shape
Straight
Inner Ring O.D.
1.594 in
Retainer Type
Land Riding
Radial Dynamic Load Capacity (lb)
4381
Bolt Hole Spacing
4 19/32 in
End Type
Open End
Bolt Center-to-Center Length (in)
4.5940
Insert No.
1-14C
Measure Units
Inch
Housing Width
3.25 in
Speed [Max]
5450 rpm
Weight
2.15 LB
EAN or UPC
662461022627
We're here for you
with Service Centers across the country - We have your back