Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Relubricatable
Yes
Misalignment Type
Static Only
Operating Temperature [Max]
220 °F
Seal Type
Felt Labyrinth
Collar OD (in)
2.1875
Foot Height
0.531 in
Housing Color
Gray
Length Through Bore
1.594 in
Replaceable Insert
Yes
Bolt Center-to-Center Length (in)
4.5940
Overall Height
1.563 in
Series
SFT-T
Duty Series
Standard
Housing Base
Solid
Insert Material
52100 Bearing Steel, Black Oxided
Housing Type
Flange
Mounted Unit Duty
Standard Duty
Radial Static Load Capacity (lb)
2567
Locking Type
Concentric
Overall Height to Inner Ring
1.625 in
Inner Race Length
1.594 in
Bearing Type
Ball Bearing
End Type
Open End
Bolt Center-to-Center Length
4.594 in
Flange Type
2-Bolt Flange
Bearing Insert Coating
Black Oxide
Overall Width (in)
3.25
Measure Units
Inch
Retainer Type
Land Riding
Length Through Bore (in)
1.594
Radial Dynamic Load Capacity
4381 lb
Shaft Dia.
1.25 in
Housing Material
Cast Iron
Pilot Configuration
No Pilot
Radial Static Load Capacity
2567 lb
Radial Dynamic Load Capacity (lb)
4381
Angle of Misalignment
±2°
Platform
Gold Line Ball Bearing
Overall Width
3.25 in
Insert No.
1-14T
Inch/Metric
Inch
Inner Race Length (in)
1.594
Bearing Design
Non-Expansion
Centerline to Front Face
0.938 in
Bore Shape
Straight
Overall Height (in)
1.5625
Rolling Element
Ball
Internal Clearance
Standard
Housing Width (in)
3.25
Overall Height to Inner Ring (in)
1.625
Bore Size - Inch
1.25
Bolt Hole Spacing
4 19/32 in
End Cap
No
Maximum Operating Temperature
220
Bore Size
1.25 in
Locking Device
Skwezloc® Concentric Collar
Centerline to Front Face (in)
0.938
Overall Length
5.563 in
Foot Height (in)
0.531
Housing Width
3.25 in
Outer Ring Land Profile
Standard
Expansion
No
Bolt Circle Dia.
4 19/32 in
Housing Length
5 9/16 in
Speed [Max]
5451 rpm
Lubrication
Lithium Complex NLGI 2 Grease
Overall Length (in)
5.563
Bolt Size (in)
0.4375
Collar O.D.
2.188 in
Inner Race Heat Treat Method
Zone-Hardened
Housing Construction
One Piece
Weight
2.3 LB
EAN or UPC
662461076002
We're here for you
with Service Centers across the country - We have your back