Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Insert No.
1-14TC
Lubrication
Lithium Complex NLGI 2 Grease
Measure Units
Inch
Speed [Max]
5450 rpm
Mounted Unit Duty
Standard Duty
Foot Height (in)
0.531
Collar O.D.
2.188 in
Bearing Type
Ball Bearing
Replaceable Insert
Yes
Angle of Misalignment
±2°
Flange Type
2-Bolt Flange
Bolt Size
0.438 in
Seal Type
Single Lip Contact
Locking Device
Skwezloc® Concentric Collar
Housing Color
Gray
Bearing Design
Non-Expansion
Inner Race Heat Treat Method
Zone-Hardened
Outer Ring Land Profile
Standard
Bearing Insert Coating
Black Oxide
Bolt Center-to-Center Length (in)
4.5940
Insert Material
52100 Bearing Steel, Black Oxided
Bore Shape
Straight
Relubricatable
Yes
Overall Height to Inner Ring
1.625 in
Duty Series
Standard
Expansion
No
Locking Type
Concentric
Bolt Hole Spacing
4 19/32 in
Foot Height
0.531 in
Series
SFT-T
Overall Length (in)
5.563
Bolt Size (in)
0.4375
Bolt Circle Dia.
4 19/32 in
Inch/Metric
Inch
Maximum Operating Temperature
220
Collar OD (in)
2.1875
End Cap
No
End Type
Open End
Retainer Type
Land Riding
Overall Height to Inner Ring (in)
1.625
Housing Construction
One Piece
Operating Temperature [Max]
220 °F
Housing Base
Solid
Centerline to Front Face (in)
0.938
Housing Material
Cast Iron
Shaft Dia.
1.25 in
Housing Length
5 9/16 in
Pilot Configuration
No Pilot
Bore Size - Inch
1.25
Overall Length
5.563 in
Bolt Center-to-Center Length
4.594 in
Misalignment Type
Static Only
Bore Size
1.25 in
Centerline to Front Face
0.938 in
Platform
Gold Line Ball Bearing
Internal Clearance
Standard
Weight
2.2 LB
EAN or UPC
662461143155
We're here for you
with Service Centers across the country - We have your back