Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length
5.125 in
Angle of Misalignment
±2°
Relubricatable
Yes
End Type
Open End
Overall Height (in)
1.813
Insert Material
52100 Bearing Steel, Black Oxided
Housing Construction
One Piece
Insert No.
2-14T
Radial Dynamic Load Capacity
5782 lb
Bearing Insert Coating
Black Oxide
Bolt Size (in)
0.5000
Collar OD (in)
2.4375
Foot Height (in)
0.563
Inner Race Heat Treat Method
Zone-Hardened
Radial Static Load Capacity (lb)
3493
Expansion
No
Misalignment Type
Static Only
Foot Height
0.563 in
Overall Height to Inner Ring
1.813 in
Centerline to Front Face
1.063 in
Overall Length
6.125 in
Bearing Design
Non-Expansion
Housing Width (in)
3.75
Bolt Center-to-Center Length (in)
5.1250
Bearing Type
Ball Bearing
Duty Series
Standard
Overall Width
3.75 in
Operating Temperature [Max]
220 °F
Bore Size - Inch
1.25
Housing Width
3.75 in
Speed [Max]
6500 rpm
Shaft Dia.
1.25 in
Overall Length (in)
6.125
Overall Height
1.813 in
Housing Color
Gray
Length Through Bore (in)
1.81
Collar O.D.
2.438 in
Overall Width (in)
3.75
Bolt Hole Spacing
5 1/8 in
Bolt Size
0.5 in
Locking Device
Skwezloc® Concentric Collar
Pilot Configuration
No Pilot
Mounted Unit Duty
Standard Duty
Outer Ring Land Profile
Standard
Radial Dynamic Load Capacity (lb)
5782
Locking Type
Concentric
Bore Shape
Straight
Measure Units
Inch
Inner Race Length (in)
1.81
Seal Type
Felt Labyrinth
Bolt Circle Dia.
5 1/8 in
Platform
Gold Line Ball Bearing
End Cap
No
Internal Clearance
Standard
Lubrication
Lithium Complex NLGI 2 Grease
Retainer Type
Land Riding
Maximum Operating Temperature
220
Bore Size
1.25 in
Housing Length
6 1/8 in
Series
SFT-T
Inner Race Length
1.81 in
Housing Material
Cast Iron
Overall Height to Inner Ring (in)
1.813
Centerline to Front Face (in)
1.063
Flange Type
2-Bolt Flange
Housing Base
Solid
Replaceable Insert
Yes
Inch/Metric
Inch
Weight
3.485 LB
EAN or UPC
662461030370
We're here for you
with Service Centers across the country - We have your back