Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Width (in)
3.75
Bolt Center-to-Center Length
5.125 in
Bolt Size (in)
0.5000
Replaceable Insert
Yes
Insert Material
52100 Bearing Steel, Black Oxided
Expansion
No
Measure Units
Inch
Radial Static Load Capacity (lb)
3493
Overall Length (in)
6.125
Housing Material
Cast Iron
Pilot Configuration
No Pilot
Outer Ring Land Profile
Standard
Length Through Bore (in)
1.81
Angle of Misalignment
±2°
Relubricatable
Yes
Bolt Hole Spacing
5 1/8 in
Shaft Dia.
1.25 in
Seal Type
Single Lip Contact
Speed [Max]
4650 rpm
Housing Construction
One Piece
Radial Dynamic Load Capacity (lb)
5782
Housing Base
Solid
Duty Series
Standard
Flange Type
2-Bolt Flange
Housing Color
Gray
End Type
Open End
Operating Temperature [Max]
220 °F
Mounted Unit Duty
Standard Duty
Misalignment Type
Static Only
Bolt Circle Dia.
5 1/8 in
Locking Type
Concentric
Bolt Size
0.5 in
Housing Width (in)
3.75
Inner Race Length (in)
1.81
Overall Height
1.813 in
Inner Race Length
1.81 in
Inner Race Heat Treat Method
Zone-Hardened
Series
SFT-T
Centerline to Front Face (in)
1.063
Bore Shape
Straight
Bearing Insert Coating
Black Oxide
Insert No.
2-14TC
Lubrication
Lithium Complex NLGI 2 Grease
Bore Size - Inch
1.25
End Cap
No
Locking Device
Skwezloc® Concentric Collar
Overall Height to Inner Ring
1.813 in
Overall Length
6.125 in
Housing Length
6 1/8 in
Bolt Center-to-Center Length (in)
5.1250
Platform
Gold Line Ball Bearing
Bearing Type
Ball Bearing
Centerline to Front Face
1.063 in
Foot Height (in)
0.563
Overall Width
3.75 in
Inch/Metric
Inch
Housing Width
3.75 in
Foot Height
0.563 in
Collar O.D.
2.438 in
Internal Clearance
Standard
Maximum Operating Temperature
220
Overall Height (in)
1.813
Collar OD (in)
2.4375
Bore Size
1.25 in
Retainer Type
Land Riding
Radial Dynamic Load Capacity
5782 lb
Bearing Design
Non-Expansion
Overall Height to Inner Ring (in)
1.813
Weight
3.51 LB
EAN or UPC
662461033418
We're here for you
with Service Centers across the country - We have your back