FT200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #101823069
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Design
Non-Expansion
Centerline to Front Face
1.3 in, 32.5 mm
Retainer Type
Land Riding
Overall Height to Inner Ring (mm)
54.8
Shaft Dia.
50 mm
End Type
Open End
Overall Height to Inner Ring
2.157 in, 54.8 mm
Bolt Circle Dia.
6 3/16 in
Lubrication
Lithium Complex NLGI 2 Grease
Flange Type
2-Bolt Flange
Seal Type
Single Lip Contact
Foot Height (in)
0.563
Housing Material
Cast Iron
Duty Series
Standard
Speed [Max]
3550 rpm
Maximum Operating Temperature
220
Operating Temperature [Max]
220 °F
Outer Ring Land Profile
Standard
Insert No.
5210C
Relubricatable
Yes
Bolt Center-to-Center Length
157.2 mm
Bore Size
50 mm
Housing Color
Gray
Mounted Unit Duty
Standard Duty
Locking Type
Set Screws
Measure Units
Metric
Angle of Misalignment
±2°
Foot Height (mm)
14.3
Centerline to Front Face (in)
1.3
Bolt Center-to-Center Length (mm)
157.2
Internal Clearance
Standard
Housing Construction
One Piece
Bore Shape
Straight
Overall Length (mm)
188.9
Inner Race Heat Treat Method
Zone-Hardened
Inch/Metric
Metric
End Cap
No
Bolt Size
0.563 in
Platform
Gold Line Ball Bearing
Foot Height
0.563 in, 14.3 mm
Housing Length
7 7/16 in
Bolt Size (in)
0.5625
Replaceable Insert
Yes
Centerline to Front Face (mm)
32.5
Bearing Type
Ball Bearing
Bolt Hole Spacing
6 3/16 in
Overall Length
188.9 mm
Insert Material
52100 Bearing Steel, Black Oxided
Pilot Configuration
No Pilot
Overall Height to Inner Ring (in)
2.157
Housing Base
Solid
Series
SFT
Bore Size - Metric
50
Bearing Insert Coating
Black Oxide
Misalignment Type
Static Only
Locking Device
Setscrew Locking Collar
Expansion
No
Weight
5.4 LB
EAN or UPC
662461054987
We're here for you
with Service Centers across the country - We have your back