Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

SFT-210TMC

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101181608
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal with black oxide bearing races
  • Metric fitting and mounting bolts
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
End Type Open End
Bolt Center-to-Center Length 157.2 mm
Platform Gold Line Ball Bearing
Overall Height to Inner Ring (mm) 56.4
Bolt Circle Dia. 6 3/16 in
Overall Height to Inner Ring 2.22 in, 56.4 mm
Bolt Size (mm) M16
Inch/Metric Metric
Bore Size - Metric 50
Lubrication Lithium Complex NLGI 2 Grease
Series SFT-T
Bore Size 50 mm
Bolt Size M16
Centerline to Front Face (in) 1.3
Bearing Design Non-Expansion
Housing Construction One Piece
Foot Height 0.563 in, 14.3 mm
Foot Height (in) 0.563
Locking Device Skwezloc® Concentric Collar
End Cap No
Locking Type Concentric
Internal Clearance Standard
Overall Length (mm) 188.9
Misalignment Type Static Only
Bolt Center-to-Center Length (mm) 157.2
Housing Material Cast Iron
Bore Shape Straight
Foot Height (mm) 14.3
Bearing Insert Coating Black Oxide
Operating Temperature [Max] 220 °F
Maximum Operating Temperature 220
Insert No. 5210TMC
Retainer Type Land Riding
Expansion No
Seal Type Single Lip Contact
Housing Base Solid
Housing Color Gray
Centerline to Front Face 1.3 in, 34.1 mm
Replaceable Insert Yes
Inner Race Heat Treat Method Zone-Hardened
Overall Length 188.9 mm
Duty Series Standard
Mounted Unit Duty Standard Duty
Centerline to Front Face (mm) 34.1
Speed [Max] 3550 rpm
Flange Type 2-Bolt Flange
Relubricatable Yes
Angle of Misalignment ±2°
Outer Ring Land Profile Standard
Bearing Type Ball Bearing
Overall Height to Inner Ring (in) 2.22
Pilot Configuration No Pilot
Shaft Dia. 50 mm
Measure Units Metric
Insert Material 52100 Bearing Steel, Black Oxided
Housing Length 7 7/16 in
Bolt Hole Spacing 6 3/16 in
Weight 5.4 LB
EAN or UPC 662461253960
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison