UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102933240
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bearing Insert Coating
Black Oxide
Centerline to Front Face (mm)
33.4
Angle of Misalignment
±2°
Overall Height to Inner Ring
2.311 in, 58.7 mm
Inch/Metric
Metric
Seal Type
Felt Labyrinth
Mounted Unit Duty
Standard Duty
Series
SFT
Replaceable Insert
Yes
Outer Ring Land Profile
Standard
Locking Device
Setscrew Locking Collar
Bolt Size
0.625 in
Insert No.
5211
Bolt Circle Dia.
7 1/4 in
Overall Height to Inner Ring (mm)
58.7
Pilot Configuration
No Pilot
Shaft Dia.
55 mm
End Cap
No
Centerline to Front Face (in)
1.3
Bolt Size (in)
0.625
Duty Series
Standard
Housing Base
Solid
Overall Length (mm)
215.9
Misalignment Type
Static Only
Internal Clearance
Standard
Overall Height to Inner Ring (in)
2.311
Bore Shape
Straight
Relubricatable
Yes
Flange Type
2-Bolt Flange
Housing Material
Cast Iron
Bore Size
55 mm
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Hole Spacing
7 1/4 in
Bearing Design
Non-Expansion
Platform
Gold Line Ball Bearing
Operating Temperature [Max]
220 °F
Expansion
No
Locking Type
Set Screws
Bolt Center-to-Center Length
184.2 mm
Foot Height (mm)
20.6
Housing Construction
One Piece
Inner Race Heat Treat Method
Zone-Hardened
Foot Height (in)
0.811
Overall Length
215.9 mm
Bearing Type
Ball Bearing
Insert Material
52100 Bearing Steel, Black Oxided
End Type
Open End
Centerline to Front Face
1.3 in, 33.4 mm
Housing Length
8 1/2 in
Bore Size - Metric
55
Measure Units
Metric
Foot Height
0.811 in, 20.6 mm
Housing Color
Gray
Maximum Operating Temperature
220
Speed [Max]
3250 rpm
Retainer Type
Land Riding
Bolt Center-to-Center Length (mm)
184.2
Weight
7.92 LB
EAN or UPC
662461052532
We're here for you
with Service Centers across the country - We have your back