Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal with black oxide bearing races
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Foot Height (in)
0.563
Relubricatable
Yes
Foot Height
0.563 in
End Type
Open End
Housing Color
Gray
Mounted Unit Duty
Standard Duty
Overall Height to Inner Ring (in)
1.75
Speed [Max]
4650 rpm
Outer Ring Land Profile
Standard
Expansion
No
Seal Type
Single Lip Contact
Internal Clearance
Standard
Bearing Insert Coating
Black Oxide
Housing Base
Solid
Platform
Gold Line Ball Bearing
Lubrication
Lithium Complex NLGI 2 Grease
Inch/Metric
Inch
Overall Length
6.125 in
Series
SFT
Maximum Operating Temperature
220
Housing Length
6 1/8 in
Overall Height to Inner Ring
1.75 in
Bolt Size
0.5 in
Bearing Design
Non-Expansion
Bolt Center-to-Center Length (in)
5.1250
Centerline to Front Face
1 in
Locking Device
Setscrew Locking Collar
Inner Ring OD (in)
1.859
Angle of Misalignment
±2°
Housing Construction
One Piece
Insert Material
52100 Bearing Steel, Black Oxided
Centerline to Front Face (in)
1
Bolt Circle Dia.
5 1/8 in
Misalignment Type
Static Only
Overall Length (in)
6.125
Bolt Hole Spacing
5 1/8 in
Measure Units
Inch
Locking Type
Set Screws
Duty Series
Standard
Flange Type
2-Bolt Flange
Insert No.
2-16C
Bolt Center-to-Center Length
5.125 in
Bore Size
1.375 in
Shaft Dia.
1.375 in
Replaceable Insert
Yes
Bolt Size (in)
0.5
End Cap
No
Inner Ring O.D.
1.859 in
Bore Size - Inch
1.375
Operating Temperature [Max]
220 °F
Pilot Configuration
No Pilot
Retainer Type
Land Riding
Inner Race Heat Treat Method
Zone-Hardened
Bearing Type
Ball Bearing
Bore Shape
Straight
Housing Material
Cast Iron
Weight
3.1 LB
EAN or UPC
662461022658
We're here for you
with Service Centers across the country - We have your back