Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Duty Series
Standard
Maximum Operating Temperature
220
Mounted Unit Duty
Standard Duty
Bolt Hole Spacing
5 1/8 in
Centerline to Front Face (in)
1.063
Housing Base
Solid
Flange Type
2-Bolt Flange
Overall Length
6.125 in
Collar O.D.
2.563 in
Bolt Center-to-Center Length (in)
5.1250
Overall Height (in)
1.813
Bolt Circle Dia.
5 1/8 in
Operating Temperature [Max]
220 °F
Series
SFT-T
Radial Dynamic Load Capacity (lb)
5782
Centerline to Front Face
1.063 in
Bore Size
1.375 in
Inner Race Length
1.81 in
Bolt Center-to-Center Length
5.125 in
Bearing Type
Ball Bearing
Internal Clearance
Standard
Platform
Gold Line Ball Bearing
Collar OD (in)
2.5625
Shaft Dia.
1.375 in
Locking Type
Concentric
Housing Length
6 1/8 in
Insert Material
52100 Bearing Steel, Black Oxided
Inner Race Heat Treat Method
Zone-Hardened
Bearing Design
Non-Expansion
Housing Type
Flange
Housing Color
Gray
Length Through Bore (in)
1.81
Seal Type
Felt Labyrinth
Housing Material
Cast Iron
Overall Height to Inner Ring
1.813 in
Housing Width (in)
3.75
Angle of Misalignment
±2°
Radial Static Load Capacity
3493 lb
End Cap
No
Overall Height to Inner Ring (in)
1.813
Bolt Size (in)
0.5000
Overall Height
1.813 in
Rolling Element
Ball
Bore Shape
Straight
Radial Static Load Capacity (lb)
3493
Inner Race Length (in)
1.81
Radial Dynamic Load Capacity
5782 lb
Length Through Bore
1.81 in
Speed [Max]
6500 rpm
Misalignment Type
Static Only
Lubrication
Lithium Complex NLGI 2 Grease
Outer Ring Land Profile
Standard
Expansion
No
Overall Width
3.75 in
Bearing Insert Coating
Black Oxide
End Type
Open End
Insert No.
2-16T
Housing Construction
One Piece
Pilot Configuration
No Pilot
Replaceable Insert
Yes
Foot Height (in)
0.563
Inch/Metric
Inch
Housing Width
3.75 in
Locking Device
Skwezloc® Concentric Collar
Retainer Type
Land Riding
Relubricatable
Yes
Overall Length (in)
6.125
Bore Size - Inch
1.375
Foot Height
0.563 in
Overall Width (in)
3.75
Measure Units
Inch
Weight
3.45 LB
EAN or UPC
662461030387
We're here for you
with Service Centers across the country - We have your back