Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

SFT-22TC

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180627
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
  • Single lip contact seal
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Pilot Configuration No Pilot
Overall Height to Inner Ring (in) 1.813
Radial Dynamic Load Capacity 5782 lb
Series SFT-T
Bore Size - Inch 1.375
Housing Color Gray
Centerline to Front Face (in) 1.063
Shaft Dia. 1.375 in
Expansion No
Overall Width (in) 3.75
Bolt Center-to-Center Length (in) 5.1250
Bolt Circle Dia. 5 1/8 in
Bearing Design Non-Expansion
Lubrication Lithium Complex NLGI 2 Grease
End Type Open End
Inner Race Heat Treat Method Zone-Hardened
Bolt Size 0.5 in
Mounted Unit Duty Standard Duty
Overall Height 1.813 in
Overall Height to Inner Ring 1.813 in
Bearing Insert Coating Black Oxide
Speed [Max] 4650 rpm
Housing Material Cast Iron
Inner Race Length 1.81 in
Retainer Type Land Riding
Radial Dynamic Load Capacity (lb) 5782
Seal Type Single Lip Contact
Bearing Type Ball Bearing
Overall Width 3.75 in
Centerline to Front Face 1.063 in
Bolt Size (in) 0.5000
Locking Device Skwezloc® Concentric Collar
Collar OD (in) 2.5625
Bore Shape Straight
Relubricatable Yes
Replaceable Insert Yes
Duty Series Standard
Internal Clearance Standard
Housing Width 3.75 in
Flange Type 2-Bolt Flange
Radial Static Load Capacity (lb) 3493
Outer Ring Land Profile Standard
Bolt Center-to-Center Length 5.125 in
Foot Height (in) 0.563
Insert No. 2-16TC
Inner Race Length (in) 1.81
Bore Size 1.375 in
Housing Construction One Piece
Locking Type Concentric
Misalignment Type Static Only
Measure Units Inch
Operating Temperature [Max] 220 °F
Length Through Bore (in) 1.81
Overall Length 6.125 in
End Cap No
Inch/Metric Inch
Housing Base Solid
Angle of Misalignment ±2°
Insert Material 52100 Bearing Steel, Black Oxided
Overall Length (in) 6.125
Bolt Hole Spacing 5 1/8 in
Platform Gold Line Ball Bearing
Housing Length 6 1/8 in
Overall Height (in) 1.813
Collar O.D. 2.563 in
Foot Height 0.563 in
Maximum Operating Temperature 220
Housing Width (in) 3.75
Weight 3.4 LB
EAN or UPC 662461033425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison