Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Seal Type
Single Lip Contact
Housing Length
6 1/8 in
Bearing Type
Ball Bearing
Insert Material
52100 Bearing Steel, Black Oxided
Inner Ring O.D.
1.859 in
Foot Height
0.563 in
Duty Series
Standard
Locking Type
Set Screws
Bolt Center-to-Center Length (in)
5.1250
Overall Height to Inner Ring (in)
1.75
Locking Device
Setscrew Locking Collar
Bore Size
1.438 in
Pilot Configuration
No Pilot
Housing Material
Cast Iron
Inner Race Heat Treat Method
Zone-Hardened
Centerline to Front Face
1 in
Housing Color
Gray
Angle of Misalignment
±2°
Relubricatable
Yes
Foot Height (in)
0.563
Overall Height to Inner Ring
1.75 in
Bolt Circle Dia.
5 1/8 in
Housing Base
Solid
Insert No.
2-17C
Housing Construction
One Piece
Retainer Type
Land Riding
Speed [Max]
4650 rpm
Misalignment Type
Static Only
Measure Units
Inch
Mounted Unit Duty
Standard Duty
Replaceable Insert
Yes
Bolt Hole Spacing
5 1/8 in
Operating Temperature [Max]
220 °F
Bearing Insert Coating
Black Oxide
Overall Length (in)
6.125
Expansion
No
Bearing Design
Non-Expansion
Bore Shape
Straight
Internal Clearance
Standard
Overall Length
6.125 in
Bolt Size (in)
0.5
End Type
Open End
Bolt Center-to-Center Length
5.125 in
Inner Ring OD (in)
1.859
Shaft Dia.
1.4375 in
End Cap
No
Flange Type
2-Bolt Flange
Bore Size - Inch
1.438
Maximum Operating Temperature
220
Series
SFT
Centerline to Front Face (in)
1
Outer Ring Land Profile
Standard
Platform
Gold Line Ball Bearing
Inch/Metric
Inch
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Size
0.5 in
Weight
3.065 LB
EAN or UPC
662461022665
We're here for you
with Service Centers across the country - We have your back