Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Air Handling noise check for quiet operation
Felt labyrinth seal and flinger for dusty and dirty environment
Looser than standard housing fit for ease of alignment on lightweight frames
options
Air Handling Housing Fit, Noise Tested
Overall Width (in)
3.75
Bolt Center-to-Center Length (in)
5.1250
Collar O.D.
2.563 in
Angle of Misalignment
±2°
Locking Type
Concentric
Inner Race Length (in)
1.81
Overall Height
1.813 in
Misalignment Type
Static Only
Housing Color
Gray
Overall Length (in)
6.125
Length Through Bore (in)
1.81
End Type
Open End
Retainer Type
Land Riding
Insert No.
2-17T CXU
Expansion
No
Flange Type
2-Bolt Flange
Outer Ring Land Profile
Standard
Housing Base
Solid
Overall Height to Inner Ring
1.813 in
Bore Size - Inch
1.438
End Cap
No
Platform
Air Handling
Housing Length
6 1/8 in
Bearing Design
Non-Expansion
Overall Width
3.75 in
Centerline to Front Face (in)
1.063
Relubricatable
Yes
Inner Race Length
1.81 in
Centerline to Front Face
1.063 in
Inch/Metric
Inch
Bearing Type
Ball Bearing
Series
SFT-T
Foot Height
0.563 in
Shaft Dia.
1.4375 in
Insert Material
52100 Bearing Steel, Black Oxided
Maximum Operating Temperature
220
Bolt Size
0.5 in
Lubrication
Lithium Complex NLGI 2 Grease
Collar OD (in)
2.5625
Bolt Hole Spacing
5 1/8 in
Bolt Size (in)
0.5000
Bolt Circle Dia.
5 1/8 in
Duty Series
Standard
Seal Type
Felt Labyrinth
Housing Construction
One Piece
Replaceable Insert
Yes
Bearing Insert Coating
Black Oxide
Overall Height (in)
1.813
Radial Dynamic Load Capacity
5782 lb
Radial Static Load Capacity (lb)
3493
Speed [Max]
6500 rpm
Housing Material
Cast Iron
Overall Length
6.125 in
Bore Shape
Straight
Housing Width
3.75 in
Overall Height to Inner Ring (in)
1.813
Foot Height (in)
0.563
Bore Size
1.438 in
Special Features
Noise Tested, AC Housing Fit
Locking Device
Skwezloc® Concentric Collar
Inner Race Heat Treat Method
Zone-Hardened
Radial Dynamic Load Capacity (lb)
5782
Bolt Center-to-Center Length
5.125 in
Pilot Configuration
No Pilot
Mounted Unit Duty
Air Handling Duty
Internal Clearance
Standard
Housing Width (in)
3.75
Operating Temperature [Max]
220 °F
Measure Units
Inch
Weight
3.5 LB
EAN or UPC
662461235959
We're here for you
with Service Centers across the country - We have your back