Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Pilot Configuration
No Pilot
End Cap
No
Overall Height
1.813 in
Misalignment Type
Static Only
Outer Ring Land Profile
Standard
Replaceable Insert
Yes
Bearing Design
Non-Expansion
Foot Height
0.563 in
Overall Width (in)
3.75
Inner Race Length (in)
1.81
Bolt Center-to-Center Length
5.125 in
Housing Material
Cast Iron
Locking Type
Concentric
Bolt Circle Dia.
5 1/8 in
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Center-to-Center Length (in)
5.1250
Operating Temperature [Max]
220 °F
Bearing Insert Coating
Black Oxide
Lubrication
Lithium Complex NLGI 2 Grease
Housing Width (in)
3.75
Flange Type
2-Bolt Flange
Overall Height to Inner Ring
1.813 in
Collar OD (in)
2.5625
Housing Color
Gray
Bore Size - Inch
1.438
Platform
Gold Line Ball Bearing
Locking Device
Skwezloc® Concentric Collar
Housing Base
Solid
Radial Dynamic Load Capacity
5782 lb
Bolt Size
0.5 in
Housing Length
6 1/8 in
Seal Type
Felt Labyrinth
Bearing Type
Ball Bearing
Bolt Size (in)
0.5000
Collar O.D.
2.563 in
Inner Race Heat Treat Method
Zone-Hardened
Bore Shape
Straight
Shaft Dia.
1.4375 in
Insert No.
2-17T
Bolt Hole Spacing
5 1/8 in
Housing Width
3.75 in
Radial Static Load Capacity (lb)
3493
Internal Clearance
Standard
Inner Race Length
1.81 in
Foot Height (in)
0.563
Maximum Operating Temperature
220
Overall Length
6.125 in
Centerline to Front Face (in)
1.063
Measure Units
Inch
Speed [Max]
6500 rpm
Relubricatable
Yes
Bore Size
1.438 in
Housing Construction
One Piece
Overall Length (in)
6.125
Length Through Bore (in)
1.81
Centerline to Front Face
1.063 in
Overall Height (in)
1.813
Angle of Misalignment
±2°
Series
SFT-T
Duty Series
Standard
Inch/Metric
Inch
Expansion
No
Overall Height to Inner Ring (in)
1.813
Overall Width
3.75 in
Mounted Unit Duty
Standard Duty
Retainer Type
Land Riding
Radial Dynamic Load Capacity (lb)
5782
End Type
Open End
Weight
3.425 LB
EAN or UPC
662461030394
We're here for you
with Service Centers across the country - We have your back