Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Size - Inch
1.438
End Type
Open End
Bolt Hole Spacing
5 1/8 in
Overall Length
6.125 in
Duty Series
Standard
Shaft Dia.
1.4375 in
Overall Height
1.813 in
Operating Temperature [Max]
220 °F
Relubricatable
Yes
Mounted Unit Duty
Standard Duty
Insert No.
2-17TC
Expansion
No
Overall Width
3.75 in
Bore Size
1.438 in
Length Through Bore (in)
1.81
Centerline to Front Face
1.063 in
Angle of Misalignment
±2°
Overall Height to Inner Ring (in)
1.813
Maximum Operating Temperature
220
Overall Width (in)
3.75
Internal Clearance
Standard
Centerline to Front Face (in)
1.063
Foot Height (in)
0.563
Pilot Configuration
No Pilot
Overall Length (in)
6.125
Bearing Insert Coating
Black Oxide
Flange Type
2-Bolt Flange
Housing Base
Solid
Inch/Metric
Inch
Housing Construction
One Piece
Platform
Gold Line Ball Bearing
Radial Static Load Capacity (lb)
3493
Misalignment Type
Static Only
Inner Race Length (in)
1.81
Lubrication
Lithium Complex NLGI 2 Grease
Radial Dynamic Load Capacity
5782 lb
Speed [Max]
4650 rpm
Housing Length
6 1/8 in
Inner Race Heat Treat Method
Zone-Hardened
Locking Device
Skwezloc® Concentric Collar
Inner Race Length
1.81 in
Bearing Type
Ball Bearing
Series
SFT-T
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length (in)
5.1250
Bore Shape
Straight
Housing Color
Gray
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Bolt Circle Dia.
5 1/8 in
Radial Dynamic Load Capacity (lb)
5782
Overall Height (in)
1.813
Bolt Size
0.5 in
End Cap
No
Measure Units
Inch
Foot Height
0.563 in
Locking Type
Concentric
Insert Material
52100 Bearing Steel, Black Oxided
Retainer Type
Land Riding
Bolt Center-to-Center Length
5.125 in
Collar O.D.
2.563 in
Replaceable Insert
Yes
Housing Material
Cast Iron
Bolt Size (in)
0.5000
Overall Height to Inner Ring
1.813 in
Collar OD (in)
2.5625
Housing Width
3.75 in
Housing Width (in)
3.75
Weight
3.35 LB
EAN or UPC
662461033432
We're here for you
with Service Centers across the country - We have your back