Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SFT-23XLO

Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101184693
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

features

  • Looser than standard housing fit for ease of alignment on lightweight frames
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Extra low drag seal cut down felt labyrinth seal and flinger
  • Nylon retainer to reduce overall drag
  • Oil lubricated and supplied with an adapter & plug for easy field relubrication

options

  • Extra Low Drag
Inch/Metric Inch
Inner Race Heat Treat Method Zone-Hardened
Bearing Insert Coating Black Oxide
Foot Height (in) 0.563
Bolt Center-to-Center Length (in) 5.1250
Pilot Configuration No Pilot
Replaceable Insert Yes
Overall Length 6.125 in
Series SFT
Angle of Misalignment ±2°
Outer Ring Land Profile Standard
End Type Open End
Centerline to Front Face 1 in
Misalignment Type Static Only
Bolt Hole Spacing 5 1/8 in
Overall Height to Inner Ring 1.75 in
Inner Ring OD (in) 1.859
Relubricatable Yes
Bore Shape Straight
Internal Clearance Standard
Housing Base Solid
Housing Material Cast Iron
Housing Length 6 1/8 in
Centerline to Front Face (in) 1
Bearing Design Non-Expansion
Operating Temperature [Max] 220 °F
Duty Series Standard
Insert No. 2-17 XLO
Foot Height 0.563 in
Speed [Max] 1850 rpm
Measure Units Inch
Retainer Type Land Riding
End Cap No
Flange Type 2-Bolt Flange
Lubrication Oil Coated Only - No Factory Grease Fill
Platform Gold Line Ball Bearing
Shaft Dia. 1.4375 in
Bearing Type Ball Bearing
Bore Size - Inch 1.438
Housing Color Gray
Locking Type Set Screws
Mounted Unit Duty Standard Duty
Housing Construction One Piece
Inner Ring O.D. 1.859 in
Bolt Center-to-Center Length 5.125 in
Bore Size 1.438 in
Bolt Circle Dia. 5 1/8 in
Locking Device Setscrew Locking Collar
Insert Material 52100 Bearing Steel, Black Oxided
Bolt Size (in) 0.5
Overall Height to Inner Ring (in) 1.75
Seal Type Cut Down Felt Labyrinth
Bolt Size 0.5 in
Expansion No
Overall Length (in) 6.125
Maximum Operating Temperature 220
Weight 3.2 LB
EAN or UPC 662461322574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison