Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bore Shape
Straight
Bore Size - Inch
1.5
Angle of Misalignment
±2°
Mounted Unit Duty
Standard Duty
Locking Device
Setscrew Locking Collar
Bolt Center-to-Center Length
5.656 in
Overall Height to Inner Ring (in)
2.016
Internal Clearance
Standard
Duty Series
Standard
Pilot Configuration
No Pilot
Bolt Size
0.5 in
Series
SFT
Housing Construction
One Piece
Relubricatable
Yes
Seal Type
Single Lip Contact
Housing Length
6 3/4 in
End Cap
No
Housing Material
Cast Iron
Foot Height
0.563 in
Inch/Metric
Inch
Misalignment Type
Static Only
Overall Length
6.75 in
End Type
Open End
Operating Temperature [Max]
220 °F
Housing Color
Gray
Outer Ring Land Profile
Standard
Speed [Max]
4150 rpm
Inner Ring OD (in)
2.063
Shaft Dia.
1.5 in
Foot Height (in)
0.563
Bearing Design
Non-Expansion
Locking Type
Set Screws
Overall Length (in)
6.75
Bearing Insert Coating
Black Oxide
Housing Base
Solid
Maximum Operating Temperature
220
Expansion
No
Bore Size
1.5 in
Lubrication
Lithium Complex NLGI 2 Grease
Centerline to Front Face
1.188 in
Centerline to Front Face (in)
1.188
Bolt Center-to-Center Length (in)
5.6560
Inner Race Heat Treat Method
Zone-Hardened
Bolt Circle Dia.
5 21/32 in
Measure Units
Inch
Bolt Size (in)
0.5
Bearing Type
Ball Bearing
Insert No.
2-18
Replaceable Insert
Yes
Platform
Gold Line Ball Bearing
Bolt Hole Spacing
5 21/32 in
Retainer Type
Land Riding
Overall Height to Inner Ring
2.016 in
Flange Type
2-Bolt Flange
Inner Ring O.D.
2.063 in
Insert Material
52100 Bearing Steel, Black Oxided
Weight
4.24 LB
EAN or UPC
662461022672
We're here for you
with Service Centers across the country - We have your back