Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Flange Type
2-Bolt Flange
Pilot Configuration
No Pilot
Bearing Insert Coating
Black Oxide
Replaceable Insert
Yes
Bore Shape
Straight
Insert Material
52100 Bearing Steel, Black Oxided
Collar O.D.
2.688 in
Shaft Dia.
1.5 in
Relubricatable
Yes
End Type
Open End
Overall Length
6.75 in
Housing Color
Gray
Operating Temperature [Max]
220 °F
Platform
Gold Line Ball Bearing
Inch/Metric
Inch
Mounted Unit Duty
Standard Duty
Bore Size - Inch
1.5
Housing Material
Cast Iron
Bolt Center-to-Center Length (in)
5.6560
Series
SFT-T
Overall Height to Inner Ring (in)
2.078
Bolt Size (in)
0.5
Overall Height to Inner Ring
2.078 in
Collar OD (in)
2.6875
Housing Base
Solid
Centerline to Front Face
1.25 in
Angle of Misalignment
±2°
Bore Size
1.5 in
Seal Type
Felt Labyrinth
Locking Device
Skwezloc® Concentric Collar
Housing Construction
One Piece
Internal Clearance
Standard
Insert No.
2-18T
Housing Length
6 3/4 in
Overall Length (in)
6.75
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Duty Series
Standard
Outer Ring Land Profile
Standard
Bolt Circle Dia.
5 21/32 in
Bearing Design
Non-Expansion
Measure Units
Inch
Foot Height
0.563 in
Centerline to Front Face (in)
1.25
Bolt Hole Spacing
5 21/32 in
Speed [Max]
5850 rpm
Bolt Size
0.5 in
End Cap
No
Maximum Operating Temperature
220
Expansion
No
Bearing Type
Ball Bearing
Lubrication
Lithium Complex NLGI 2 Grease
Retainer Type
Land Riding
Foot Height (in)
0.563
Bolt Center-to-Center Length
5.656 in
Locking Type
Concentric
Weight
4.595 LB
EAN or UPC
662461030400
We're here for you
with Service Centers across the country - We have your back