Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180632
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Concentric Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Outer Ring Land Profile
Standard
Housing Material
Cast Iron
Bolt Size
0.5 in
Centerline to Front Face
1.25 in
Angle of Misalignment
±2°
Duty Series
Standard
Bearing Insert Coating
Black Oxide
Locking Device
Skwezloc® Concentric Collar
Retainer Type
Land Riding
Internal Clearance
Standard
Shaft Dia.
1.5 in
Overall Length (in)
6.75
End Cap
No
Inch/Metric
Inch
Inner Race Heat Treat Method
Zone-Hardened
Insert Material
52100 Bearing Steel, Black Oxided
Mounted Unit Duty
Standard Duty
Collar O.D.
2.688 in
Platform
Gold Line Ball Bearing
Replaceable Insert
Yes
Overall Length
6.75 in
Relubricatable
Yes
Overall Height to Inner Ring
2.078 in
Bearing Type
Ball Bearing
Seal Type
Single Lip Contact
Locking Type
Concentric
Bolt Center-to-Center Length (in)
5.6560
Bore Size
1.5 in
Maximum Operating Temperature
220
Bore Shape
Straight
Housing Color
Gray
Expansion
No
Bolt Size (in)
0.5
End Type
Open End
Pilot Configuration
No Pilot
Measure Units
Inch
Flange Type
2-Bolt Flange
Misalignment Type
Static Only
Foot Height (in)
0.563
Housing Construction
One Piece
Housing Base
Solid
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Circle Dia.
5 21/32 in
Bolt Center-to-Center Length
5.656 in
Bolt Hole Spacing
5 21/32 in
Bearing Design
Non-Expansion
Series
SFT-T
Speed [Max]
4150 rpm
Overall Height to Inner Ring (in)
2.078
Foot Height
0.563 in
Insert No.
2-18TC
Housing Length
6 3/4 in
Operating Temperature [Max]
220 °F
Collar OD (in)
2.6875
Centerline to Front Face (in)
1.25
Bore Size - Inch
1.5
Weight
4.6 LB
EAN or UPC
662461033449
We're here for you
with Service Centers across the country - We have your back