Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Center-to-Center Length (in)
5.8440
Overall Length (in)
7.063
Flange Type
2-Bolt Flange
Locking Device
Setscrew Locking Collar
Inner Ring O.D.
2.297 in
Centerline to Front Face
1.188 in
Speed [Max]
3800 rpm
Bolt Size
0.563 in
Series
SFT
Bore Size
1.688 in
Inch/Metric
Inch
Bearing Type
Ball Bearing
Bolt Center-to-Center Length
5.844 in
Relubricatable
Yes
Retainer Type
Land Riding
Locking Type
Set Screws
Foot Height (in)
0.563
Mounted Unit Duty
Standard Duty
Insert Material
52100 Bearing Steel, Black Oxided
Inner Race Heat Treat Method
Zone-Hardened
Foot Height
0.563 in
Bore Shape
Straight
Outer Ring Land Profile
Standard
Bearing Design
Non-Expansion
Seal Type
Single Lip Contact
Misalignment Type
Static Only
Housing Material
Cast Iron
Housing Color
Gray
Bolt Hole Spacing
5 27/32 in
Housing Length
7 1/16 in
Inner Ring OD (in)
2.297
Maximum Operating Temperature
220
Replaceable Insert
Yes
Overall Height to Inner Ring (in)
2.047
Centerline to Front Face (in)
1.188
Angle of Misalignment
±2°
Bearing Insert Coating
Black Oxide
Lubrication
Lithium Complex NLGI 2 Grease
Duty Series
Standard
Bolt Size (in)
0.5625
Measure Units
Inch
Overall Length
7.063 in
Overall Height to Inner Ring
2.047 in
Housing Base
Solid
Pilot Configuration
No Pilot
Internal Clearance
Standard
Platform
Gold Line Ball Bearing
End Cap
No
Expansion
No
Operating Temperature [Max]
220 °F
Bore Size - Inch
1.688
End Type
Open End
Insert No.
2-111C
Housing Construction
One Piece
Shaft Dia.
1.6875 in
Bolt Circle Dia.
5 27/32 in
Weight
4.85 LB
EAN or UPC
662461022702
We're here for you
with Service Centers across the country - We have your back