Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Overall Height to Inner Ring
2.109 in
Overall Length (in)
7.063
Length Through Bore (in)
2.06
Housing Length
7 1/16 in
Platform
Gold Line Ball Bearing
Foot Height (in)
0.563
Bearing Insert Coating
Black Oxide
Insert Material
52100 Bearing Steel, Black Oxided
End Cap
No
Inch/Metric
Inch
Centerline to Front Face (in)
1.25
Inner Race Length
2.06 in
Bolt Center-to-Center Length (in)
5.8440
Insert No.
2-111T
Foot Height
0.563 in
Housing Material
Cast Iron
Misalignment Type
Static Only
Bore Size - Inch
1.688
Housing Width (in)
4.375
Outer Ring Land Profile
Standard
Duty Series
Standard
Inner Race Length (in)
2.06
Radial Dynamic Load Capacity
7901 lb
Bore Shape
Straight
Operating Temperature [Max]
220 °F
Speed [Max]
5300 rpm
Retainer Type
Land Riding
Collar O.D.
2.938 in
Flange Type
2-Bolt Flange
Series
SFT-T
Housing Construction
One Piece
Bore Size
1.688 in
Internal Clearance
Standard
Bolt Hole Spacing
5 27/32 in
End Type
Open End
Overall Height to Inner Ring (in)
2.109
Locking Type
Concentric
Bolt Size (in)
0.5625
Inner Race Heat Treat Method
Zone-Hardened
Replaceable Insert
Yes
Seal Type
Felt Labyrinth
Overall Height (in)
2.109
Centerline to Front Face
1.25 in
Radial Static Load Capacity (lb)
5139
Overall Width (in)
4.375
Relubricatable
Yes
Shaft Dia.
1.6875 in
Bearing Design
Non-Expansion
Housing Width
4.375 in
Angle of Misalignment
±2°
Measure Units
Inch
Bolt Circle Dia.
5 27/32 in
Collar OD (in)
2.9375
Housing Base
Solid
Radial Dynamic Load Capacity (lb)
7901
Maximum Operating Temperature
220
Overall Length
7.063 in
Mounted Unit Duty
Standard Duty
Bearing Type
Ball Bearing
Lubrication
Lithium Complex NLGI 2 Grease
Pilot Configuration
No Pilot
Overall Width
4.375 in
Bolt Center-to-Center Length
5.844 in
Overall Height
2.109 in
Housing Color
Gray
Bolt Size
0.563 in
Expansion
No
Locking Device
Skwezloc® Concentric Collar
Weight
5.03 LB
EAN or UPC
662461030424
We're here for you
with Service Centers across the country - We have your back