Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Platform
Gold Line Ball Bearing
Pilot Configuration
No Pilot
Centerline to Front Face (in)
1.25
Replaceable Insert
Yes
Housing Construction
One Piece
Inner Race Heat Treat Method
Zone-Hardened
Inner Race Length (in)
2.06
Housing Base
Solid
Operating Temperature [Max]
220 °F
Overall Height to Inner Ring (in)
2.109
Locking Type
Concentric
Bolt Size (in)
0.5625
Inch/Metric
Inch
Overall Length
7.063 in
Collar O.D.
2.938 in
Radial Dynamic Load Capacity (lb)
7901
Foot Height (in)
0.563
Misalignment Type
Static Only
Bolt Size
0.563 in
Series
SFT-T
Duty Series
Standard
Bearing Type
Ball Bearing
Collar OD (in)
2.9375
Angle of Misalignment
±2°
Housing Material
Cast Iron
Flange Type
2-Bolt Flange
Housing Width (in)
4.375
Bearing Insert Coating
Black Oxide
Radial Static Load Capacity (lb)
5139
Inner Race Length
2.06 in
Bore Size
1.688 in
Locking Device
Skwezloc® Concentric Collar
Bolt Center-to-Center Length (in)
5.8440
Retainer Type
Land Riding
Shaft Dia.
1.6875 in
Overall Height
2.109 in
Bore Size - Inch
1.688
End Type
Open End
Housing Color
Gray
Insert Material
52100 Bearing Steel, Black Oxided
Measure Units
Inch
End Cap
No
Lubrication
Lithium Complex NLGI 2 Grease
Housing Length
7 1/16 in
Bearing Design
Non-Expansion
Internal Clearance
Standard
Expansion
No
Mounted Unit Duty
Standard Duty
Length Through Bore (in)
2.06
Maximum Operating Temperature
220
Bolt Center-to-Center Length
5.844 in
Speed [Max]
3800 rpm
Housing Width
4.375 in
Overall Height (in)
2.109
Relubricatable
Yes
Overall Width (in)
4.375
Foot Height
0.563 in
Overall Width
4.375 in
Seal Type
Single Lip Contact
Radial Dynamic Load Capacity
7901 lb
Bore Shape
Straight
Overall Height to Inner Ring
2.109 in
Bolt Hole Spacing
5 27/32 in
Centerline to Front Face
1.25 in
Insert No.
2-111TC
Bolt Circle Dia.
5 27/32 in
Outer Ring Land Profile
Standard
Overall Length (in)
7.063
Weight
5.1 LB
EAN or UPC
662461033463
We're here for you
with Service Centers across the country - We have your back