Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Bolt Size
0.563 in
Flange Type
2-Bolt Flange
Foot Height
0.563 in
Series
SFT
Foot Height (in)
0.563
Overall Length
7.063 in
Bolt Size (in)
0.5625
Duty Series
Standard
Platform
Gold Line Ball Bearing
Operating Temperature [Max]
220 °F
Bolt Circle Dia.
5 27/32 in
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Bore Shape
Straight
Overall Length (in)
7.063
Angle of Misalignment
±2°
Inch/Metric
Inch
Bolt Center-to-Center Length (in)
5.8440
Housing Construction
One Piece
Overall Height to Inner Ring (in)
2.047
Replaceable Insert
Yes
Locking Device
Setscrew Locking Collar
Housing Material
Cast Iron
Seal Type
Single Lip Contact
Locking Type
Set Screws
Retainer Type
Land Riding
Centerline to Front Face (in)
1.188
End Cap
No
Lubrication
Lithium Complex NLGI 2 Grease
Outer Ring Land Profile
Standard
Inner Ring OD (in)
2.297
End Type
Open End
Speed [Max]
3800 rpm
Insert No.
2-112C
Maximum Operating Temperature
220
Centerline to Front Face
1.188 in
Inner Ring O.D.
2.297 in
Mounted Unit Duty
Standard Duty
Bore Size
1.75 in
Measure Units
Inch
Housing Base
Solid
Pilot Configuration
No Pilot
Insert Material
52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring
2.047 in
Housing Color
Gray
Housing Length
7 1/16 in
Bearing Design
Non-Expansion
Internal Clearance
Standard
Bore Size - Inch
1.75
Bolt Hole Spacing
5 27/32 in
Expansion
No
Bearing Insert Coating
Black Oxide
Shaft Dia.
1.75 in
Bearing Type
Ball Bearing
Relubricatable
Yes
Bolt Center-to-Center Length
5.844 in
Weight
4.75 LB
EAN or UPC
662461022719
We're here for you
with Service Centers across the country - We have your back