Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Housing Material
Cast Iron
Housing Construction
One Piece
Foot Height (in)
0.563
Operating Temperature [Max]
220 °F
Bearing Insert Coating
Black Oxide
Centerline to Front Face (in)
1.25
Collar O.D.
2.938 in
Overall Length (in)
7.063
Bolt Size
0.563 in
Locking Device
Skwezloc® Concentric Collar
Internal Clearance
Standard
Bore Shape
Straight
Duty Series
Standard
End Cap
No
Mounted Unit Duty
Standard Duty
Platform
Gold Line Ball Bearing
Replaceable Insert
Yes
Seal Type
Felt Labyrinth
Expansion
No
Lubrication
Lithium Complex NLGI 2 Grease
Inch/Metric
Inch
Housing Base
Solid
Bearing Type
Ball Bearing
Centerline to Front Face
1.25 in
Flange Type
2-Bolt Flange
End Type
Open End
Insert No.
2-112T
Measure Units
Inch
Retainer Type
Land Riding
Overall Height to Inner Ring (in)
2.109
Inner Race Heat Treat Method
Zone-Hardened
Bore Size
1.75 in
Housing Length
7 1/16 in
Bolt Circle Dia.
5 27/32 in
Bearing Design
Non-Expansion
Relubricatable
Yes
Outer Ring Land Profile
Standard
Collar OD (in)
2.9375
Locking Type
Concentric
Pilot Configuration
No Pilot
Foot Height
0.563 in
Overall Height to Inner Ring
2.109 in
Housing Color
Gray
Shaft Dia.
1.75 in
Bolt Size (in)
0.5625
Bore Size - Inch
1.75
Insert Material
52100 Bearing Steel, Black Oxided
Overall Length
7.063 in
Bolt Hole Spacing
5 27/32 in
Angle of Misalignment
±2°
Bolt Center-to-Center Length
5.844 in
Bolt Center-to-Center Length (in)
5.8440
Maximum Operating Temperature
220
Series
SFT-T
Misalignment Type
Static Only
Speed [Max]
5300 rpm
Weight
5.355 LB
EAN or UPC
662461030431
We're here for you
with Service Centers across the country - We have your back