Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180643
each
2-Bolt Flange Type
Cast Iron Housing Material
Black Oxide Bearing Insert Coating
Concentric Locking Type
description
Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Pilot Configuration
No Pilot
Locking Type
Concentric
Bolt Size
0.563 in
Operating Temperature [Max]
220 °F
Maximum Operating Temperature
220
Angle of Misalignment
±2°
Flange Type
2-Bolt Flange
Insert Material
52100 Bearing Steel, Black Oxided
Misalignment Type
Static Only
Foot Height
0.563 in
Lubrication
Lithium Complex NLGI 2 Grease
Locking Device
Skwezloc® Concentric Collar
Overall Height to Inner Ring (in)
2.109
Collar O.D.
2.938 in
Overall Length (in)
7.063
Mounted Unit Duty
Standard Duty
Overall Height to Inner Ring
2.109 in
Bore Size - Inch
1.75
Collar OD (in)
2.9375
Overall Length
7.063 in
Housing Construction
One Piece
Inner Race Heat Treat Method
Zone-Hardened
Centerline to Front Face (in)
1.25
Bore Size
1.75 in
Bolt Circle Dia.
5 27/32 in
Bolt Hole Spacing
5 27/32 in
Housing Length
7 1/16 in
Retainer Type
Land Riding
Insert No.
2-112TC
Bolt Center-to-Center Length (in)
5.8440
Expansion
No
Relubricatable
Yes
Seal Type
Single Lip Contact
Bolt Size (in)
0.5625
Measure Units
Inch
Housing Material
Cast Iron
Bolt Center-to-Center Length
5.844 in
Series
SFT-T
Housing Base
Solid
Bearing Type
Ball Bearing
Outer Ring Land Profile
Standard
Inch/Metric
Inch
End Cap
No
Shaft Dia.
1.75 in
Platform
Gold Line Ball Bearing
Centerline to Front Face
1.25 in
Speed [Max]
3800 rpm
Internal Clearance
Standard
Housing Color
Gray
Replaceable Insert
Yes
Bearing Insert Coating
Black Oxide
Duty Series
Standard
Bearing Design
Non-Expansion
Foot Height (in)
0.563
End Type
Open End
Bore Shape
Straight
Weight
5.05 LB
EAN or UPC
662461033470
We're here for you
with Service Centers across the country - We have your back