Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
End Type
Open End
Retainer Type
Land Riding
Angle of Misalignment
±2°
Outer Ring Land Profile
Standard
Bolt Size
0.563 in
Duty Series
Standard
Locking Type
Set Screws
End Cap
No
Bore Shape
Straight
Mounted Unit Duty
Standard Duty
Housing Base
Solid
Inch/Metric
Inch
Expansion
No
Replaceable Insert
Yes
Locking Device
Setscrew Locking Collar
Centerline to Front Face (in)
1.281
Bore Size
1.938 in
Overall Height to Inner Ring
2.156 in
Internal Clearance
Standard
Inner Race Heat Treat Method
Zone-Hardened
Overall Length (in)
7.438
Foot Height (in)
0.563
Operating Temperature [Max]
220 °F
Platform
Gold Line Ball Bearing
Series
SFT
Bolt Circle Dia.
6 3/16 in
Shaft Dia.
1.9375 in
Housing Construction
One Piece
Maximum Operating Temperature
220
Measure Units
Inch
Misalignment Type
Static Only
Bore Size - Inch
1.938
Speed [Max]
3550 rpm
Bearing Design
Non-Expansion
Lubrication
Lithium Complex NLGI 2 Grease
Inner Ring O.D.
2.469 in
Inner Ring OD (in)
2.469
Insert Material
52100 Bearing Steel, Black Oxided
Bearing Insert Coating
Black Oxide
Overall Length
7.438 in
Pilot Configuration
No Pilot
Flange Type
2-Bolt Flange
Seal Type
Single Lip Contact
Insert No.
2-115C
Bolt Center-to-Center Length
6.188 in
Centerline to Front Face
1.281 in
Housing Length
7 7/16 in
Bolt Center-to-Center Length (in)
6.1880
Housing Material
Cast Iron
Foot Height
0.563 in
Bearing Type
Ball Bearing
Overall Height to Inner Ring (in)
2.156
Bolt Hole Spacing
6 3/16 in
Bolt Size (in)
0.5625
Housing Color
Gray
Relubricatable
Yes
Weight
4.995 LB
EAN or UPC
662461022740
We're here for you
with Service Centers across the country - We have your back