Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Locking Type
Concentric
Bolt Center-to-Center Length (in)
6.1880
Overall Length (in)
7.438
Bore Size
1.938 in
Collar O.D.
3.375 in
Foot Height
0.563 in
Overall Height (in)
2.219
Overall Height to Inner Ring
2.219 in
Internal Clearance
Standard
Bolt Size (in)
0.5625
Housing Width
4.563 in
Housing Length
7 7/16 in
Housing Color
Gray
Bore Size - Inch
1.938
Bearing Type
Ball Bearing
Collar OD (in)
3.375
Lubrication
Lithium Complex NLGI 2 Grease
Speed [Max]
5000 rpm
End Type
Open End
Bearing Design
Non-Expansion
Insert No.
2-115T
Inch/Metric
Inch
Measure Units
Inch
Bolt Circle Dia.
6 3/16 in
Retainer Type
Land Riding
Rolling Element
Ball
Overall Width (in)
4.5625
Expansion
No
Housing Base
Solid
Overall Width
4.563 in
Radial Static Load Capacity
5216 lb
Flange Type
2-Bolt Flange
Overall Height to Inner Ring (in)
2.219
Bolt Hole Spacing
6 3/16 in
Insert Material
52100 Bearing Steel, Black Oxided
Angle of Misalignment
±2°
Centerline to Front Face
1.344 in
Duty Series
Standard
Seal Type
Felt Labyrinth
Housing Width (in)
4.5625
Bolt Center-to-Center Length
6.188 in
Relubricatable
Yes
Housing Construction
One Piece
Housing Type
Flange
Platform
Gold Line Ball Bearing
Maximum Operating Temperature
220
Bore Shape
Straight
Radial Dynamic Load Capacity (lb)
7889
Housing Material
Cast Iron
Mounted Unit Duty
Standard Duty
Radial Static Load Capacity (lb)
5216
Outer Ring Land Profile
Standard
Shaft Dia.
1.9375 in
Bearing Insert Coating
Black Oxide
Series
SFT-T
Operating Temperature [Max]
220 °F
Foot Height (in)
0.563
End Cap
No
Centerline to Front Face (in)
1.344
Overall Height
2.219 in
Length Through Bore (in)
2.17
Misalignment Type
Static Only
Inner Race Length
2.17 in
Inner Race Heat Treat Method
Zone-Hardened
Pilot Configuration
No Pilot
Replaceable Insert
Yes
Overall Length
7.438 in
Radial Dynamic Load Capacity
7889 lb
Inner Race Length (in)
2.17
Length Through Bore
2.17 in
Locking Device
Skwezloc® Concentric Collar
Weight
5.765 LB
EAN or UPC
662461030448
We're here for you
with Service Centers across the country - We have your back