Skip to content Skip to navigation menu
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

SFT-31TC

Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101180651
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Cast Iron Housing Material
  • Black Oxide Bearing Insert Coating
  • Concentric Locking Type

description

  • Designed for flush mounting with machined bases for light loads and two bolt holes.

features

  • Single lip contact seal
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Skwezloc® concentric locking for near perfect concentricity
Retainer Type Land Riding
Speed [Max] 3550 rpm
Insert Material 52100 Bearing Steel, Black Oxided
Platform Gold Line Ball Bearing
Overall Height to Inner Ring 2.219 in
Flange Type 2-Bolt Flange
Series SFT-T
Lubrication Lithium Complex NLGI 2 Grease
Bearing Insert Coating Black Oxide
Operating Temperature [Max] 220 °F
Bolt Hole Spacing 6 3/16 in
Overall Length 7.438 in
Housing Material Cast Iron
Housing Base Solid
Bolt Size (in) 0.5625
Bolt Size 0.563 in
Internal Clearance Standard
Duty Series Standard
Collar OD (in) 3.375
Bolt Center-to-Center Length 6.188 in
Insert No. 2-115TC
Centerline to Front Face 1.344 in
Overall Length (in) 7.438
Maximum Operating Temperature 220
Locking Type Concentric
Locking Device Skwezloc® Concentric Collar
Bearing Design Non-Expansion
End Type Open End
Replaceable Insert Yes
Inner Race Heat Treat Method Zone-Hardened
Foot Height (in) 0.563
Housing Construction One Piece
Collar O.D. 3.375 in
Shaft Dia. 1.9375 in
Mounted Unit Duty Standard Duty
Bolt Center-to-Center Length (in) 6.1880
Seal Type Single Lip Contact
Pilot Configuration No Pilot
Bore Shape Straight
Inch/Metric Inch
Bearing Type Ball Bearing
Housing Color Gray
Bolt Circle Dia. 6 3/16 in
Bore Size - Inch 1.938
Housing Length 7 7/16 in
Measure Units Inch
End Cap No
Angle of Misalignment ±2°
Overall Height to Inner Ring (in) 2.219
Relubricatable Yes
Expansion No
Foot Height 0.563 in
Centerline to Front Face (in) 1.344
Outer Ring Land Profile Standard
Bore Size 1.938 in
Misalignment Type Static Only
Weight 5.75 LB
EAN or UPC 662461033487
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison