Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal with black oxide bearing races
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Speed [Max]
3250 rpm
Inch/Metric
Inch
Bore Shape
Straight
Bolt Size
0.625 in
Overall Length
8.5 in
Bearing Type
Ball Bearing
Bolt Center-to-Center Length
7.25 in
Housing Length
8 1/2 in
Lubrication
Lithium Complex NLGI 2 Grease
Housing Color
Gray
Inner Ring O.D.
2.719 in
Maximum Operating Temperature
220
Bolt Center-to-Center Length (in)
7.2500
Overall Height to Inner Ring (in)
2.313
Misalignment Type
Static Only
Flange Type
2-Bolt Flange
Housing Construction
One Piece
Foot Height (in)
0.813
Insert No.
2-2C
Bolt Hole Spacing
7 1/4 in
Retainer Type
Land Riding
End Cap
No
Bolt Size (in)
0.625
Inner Ring OD (in)
2.719
Inner Race Heat Treat Method
Zone-Hardened
Expansion
No
Foot Height
0.813 in
Pilot Configuration
No Pilot
Mounted Unit Duty
Standard Duty
Bore Size
2 in
Duty Series
Standard
Operating Temperature [Max]
220 °F
Centerline to Front Face
1.313 in
Overall Height to Inner Ring
2.313 in
End Type
Open End
Seal Type
Single Lip Contact
Measure Units
Inch
Locking Device
Setscrew Locking Collar
Relubricatable
Yes
Replaceable Insert
Yes
Outer Ring Land Profile
Standard
Centerline to Front Face (in)
1.313
Bearing Design
Non-Expansion
Housing Base
Solid
Overall Length (in)
8.5
Locking Type
Set Screws
Bolt Circle Dia.
7 1/4 in
Bore Size - Inch
2
Platform
Gold Line Ball Bearing
Shaft Dia.
2 in
Insert Material
52100 Bearing Steel, Black Oxided
Housing Material
Cast Iron
Bearing Insert Coating
Black Oxide
Internal Clearance
Standard
Angle of Misalignment
±2°
Series
SFT
Weight
8.35 LB
EAN or UPC
662461022764
We're here for you
with Service Centers across the country - We have your back