Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Powder coated epoxy cast iron housing with extended inner ring bearings
End Type
Open End
Overall Width (in)
4.563
Mounted Unit Duty
Standard Duty
Lubrication
Lithium Complex NLGI 2 Grease
Centerline to Front Face
1.281 in
Housing Base
Solid
Foot Height (in)
0.563
Bolt Center-to-Center Length
6.188 in
Bearing Design
Non-Expansion
Housing Width (in)
4.563
Bolt Circle Dia.
6 3/16 in
Bearing Insert Coating
Black Oxide
Housing Length
7 7/16 in
Overall Height (in)
2.156
Angle of Misalignment
±2°
Radial Dynamic Load Capacity (lb)
7889
Housing Material
Cast Iron
Replaceable Insert
Yes
Inner Race Heat Treat Method
Zone-Hardened
Misalignment Type
Static Only
Seal Type
Single Lip Contact
Overall Length (in)
7.438
Housing Construction
One Piece
Measure Units
Inch
Inch/Metric
Inch
Inner Race Length
2.469 in
Inner Ring OD (in)
2.469
Radial Dynamic Load Capacity
7889 lb
Housing Color
Gray
Maximum Operating Temperature
220
Housing Width
4.563 in
Flange Type
2-Bolt Flange
Shaft Dia.
2 in
Centerline to Front Face (in)
1.281
Insert No.
1-2C
Radial Static Load Capacity (lb)
5216
Bolt Size (in)
0.5625
Platform
Gold Line Ball Bearing
Outer Ring Land Profile
Standard
Overall Width
4.563 in
Pilot Configuration
No Pilot
Bore Size
2 in
Expansion
No
Bolt Center-to-Center Length (in)
6.1880
Speed [Max]
3550 rpm
Relubricatable
Yes
Operating Temperature [Max]
220 °F
Retainer Type
Land Riding
End Cap
No
Length Through Bore (in)
2.469
Series
SFT
Duty Series
Standard
Overall Length
7.438 in
Bearing Type
Ball Bearing
Foot Height
0.563 in
Bolt Size
0.563 in
Bore Shape
Straight
Locking Type
Set Screws
Locking Device
Setscrew Locking Collar
Internal Clearance
Standard
Overall Height
2.156 in
Inner Ring O.D.
2.469 in
Overall Height to Inner Ring
2.156 in
Overall Height to Inner Ring (in)
2.156
Insert Material
52100 Bearing Steel, Black Oxided
Bolt Hole Spacing
6 3/16 in
Inner Race Length (in)
2.469
Bore Size - Inch
2
Weight
5.0 LB
EAN or UPC
662461022757
We're here for you
with Service Centers across the country - We have your back