Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Relubricatable
Yes
Overall Height to Inner Ring
2.219 in
Speed [Max]
5000 rpm
End Cap
No
Duty Series
Standard
Foot Height (in)
0.563
Shaft Dia.
2 in
Angle of Misalignment
±2°
Housing Length
7 7/16 in
Collar O.D.
3.375 in
Bolt Size (in)
0.5625
Bore Size - Inch
2
Misalignment Type
Static Only
Centerline to Front Face
1.344 in
Housing Material
Cast Iron
Collar OD (in)
3.375
Centerline to Front Face (in)
1.344
Bolt Center-to-Center Length (in)
6.1880
Replaceable Insert
Yes
Bore Shape
Straight
Flange Type
2-Bolt Flange
Locking Device
Skwezloc® Concentric Collar
Bearing Type
Ball Bearing
Inner Race Heat Treat Method
Zone-Hardened
Overall Height to Inner Ring (in)
2.219
Measure Units
Inch
Bore Size
2 in
End Type
Open End
Bearing Design
Non-Expansion
Housing Color
Gray
Bolt Hole Spacing
6 3/16 in
Foot Height
0.563 in
Bolt Circle Dia.
6 3/16 in
Housing Base
Solid
Retainer Type
Land Riding
Platform
Gold Line Ball Bearing
Expansion
No
Bearing Insert Coating
Black Oxide
Mounted Unit Duty
Standard Duty
Locking Type
Concentric
Outer Ring Land Profile
Standard
Operating Temperature [Max]
220 °F
Housing Construction
One Piece
Overall Length
7.438 in
Pilot Configuration
No Pilot
Maximum Operating Temperature
220
Bolt Size
0.563 in
Insert Material
52100 Bearing Steel, Black Oxided
Internal Clearance
Standard
Lubrication
Lithium Complex NLGI 2 Grease
Insert No.
1-2T
Seal Type
Felt Labyrinth
Overall Length (in)
7.438
Inch/Metric
Inch
Bolt Center-to-Center Length
6.188 in
Series
SFT-T
Weight
5.65 LB
EAN or UPC
662461071212
We're here for you
with Service Centers across the country - We have your back