Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Retainer Type
Land Riding
Housing Length
7 7/16 in
End Cap
No
Bore Size
2 in
Lubrication
Lithium Complex NLGI 2 Grease
Pilot Configuration
No Pilot
Seal Type
Single Lip Contact
Mounted Unit Duty
Standard Duty
Bore Size - Inch
2
Bolt Center-to-Center Length (in)
6.1880
Locking Device
Skwezloc® Concentric Collar
Bolt Size
0.563 in
Series
SFT-T
Bolt Circle Dia.
6 3/16 in
Misalignment Type
Static Only
Replaceable Insert
Yes
Collar O.D.
3.375 in
Internal Clearance
Standard
Operating Temperature [Max]
220 °F
Outer Ring Land Profile
Standard
Housing Color
Gray
Maximum Operating Temperature
220
Centerline to Front Face (in)
1.344
Flange Type
2-Bolt Flange
Locking Type
Concentric
Measure Units
Inch
Bearing Design
Non-Expansion
Foot Height (in)
0.563
Housing Material
Cast Iron
Angle of Misalignment
±2°
Expansion
No
Bolt Hole Spacing
6 3/16 in
End Type
Open End
Overall Height to Inner Ring
2.219 in
Bolt Size (in)
0.5625
Overall Length (in)
7.438
Insert No.
1-2TC
Overall Length
7.438 in
Housing Base
Solid
Collar OD (in)
3.375
Insert Material
52100 Bearing Steel, Black Oxided
Speed [Max]
3550 rpm
Inner Race Heat Treat Method
Zone-Hardened
Housing Construction
One Piece
Overall Height to Inner Ring (in)
2.219
Shaft Dia.
2 in
Bearing Type
Ball Bearing
Centerline to Front Face
1.344 in
Bolt Center-to-Center Length
6.188 in
Relubricatable
Yes
Foot Height
0.563 in
Platform
Gold Line Ball Bearing
Bore Shape
Straight
Inch/Metric
Inch
Bearing Insert Coating
Black Oxide
Duty Series
Standard
Weight
5.65 LB
EAN or UPC
662461102299
We're here for you
with Service Centers across the country - We have your back