Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Speed [Max]
4500 rpm
Insert No.
2-2T
Collar OD (in)
3.5
Bolt Hole Spacing
7 1/4 in
Bolt Size
0.625 in
Housing Length
8 1/2 in
Lubrication
Lithium Complex NLGI 2 Grease
End Type
Open End
Bolt Size (in)
0.625
Bolt Circle Dia.
7 1/4 in
Expansion
No
Centerline to Front Face (in)
1.375
Angle of Misalignment
±2°
Locking Device
Skwezloc® Concentric Collar
Bearing Design
Non-Expansion
Replaceable Insert
Yes
Foot Height
0.813 in
Bearing Type
Ball Bearing
Bearing Insert Coating
Black Oxide
End Cap
No
Series
SFT-T
Inner Race Heat Treat Method
Zone-Hardened
Foot Height (in)
0.813
Duty Series
Standard
Platform
Gold Line Ball Bearing
Retainer Type
Land Riding
Misalignment Type
Static Only
Bore Size
2 in
Insert Material
52100 Bearing Steel, Black Oxided
Outer Ring Land Profile
Standard
Centerline to Front Face
1.375 in
Bolt Center-to-Center Length
7.25 in
Relubricatable
Yes
Collar O.D.
3.5 in
Housing Base
Solid
Bore Size - Inch
2
Overall Length
8.5 in
Locking Type
Concentric
Housing Color
Gray
Flange Type
2-Bolt Flange
Housing Construction
One Piece
Housing Material
Cast Iron
Inch/Metric
Inch
Overall Length (in)
8.5
Internal Clearance
Standard
Pilot Configuration
No Pilot
Overall Height to Inner Ring
2.375 in
Bore Shape
Straight
Measure Units
Inch
Operating Temperature [Max]
220 °F
Maximum Operating Temperature
220
Overall Height to Inner Ring (in)
2.375
Bolt Center-to-Center Length (in)
7.2500
Mounted Unit Duty
Standard Duty
Shaft Dia.
2 in
Seal Type
Felt Labyrinth
Weight
8.895 LB
EAN or UPC
662461030455
We're here for you
with Service Centers across the country - We have your back