Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
Single lip contact seal
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Centerline to Front Face
1.313 in
Bolt Size
0.625 in
End Cap
No
Bearing Design
Non-Expansion
Operating Temperature [Max]
220 °F
Platform
Gold Line Ball Bearing
Foot Height (in)
0.813
Bolt Hole Spacing
7 1/4 in
Overall Height to Inner Ring (in)
2.313
Mounted Unit Duty
Standard Duty
Maximum Operating Temperature
220
Locking Device
Setscrew Locking Collar
Lubrication
Lithium Complex NLGI 2 Grease
Measure Units
Inch
Locking Type
Set Screws
Shaft Dia.
2.1875 in
End Type
Open End
Expansion
No
Bolt Center-to-Center Length
7.25 in
Inner Ring O.D.
2.719 in
Flange Type
2-Bolt Flange
Centerline to Front Face (in)
1.313
Inch/Metric
Inch
Housing Construction
One Piece
Relubricatable
Yes
Housing Color
Gray
Bearing Type
Ball Bearing
Seal Type
Single Lip Contact
Bolt Size (in)
0.625
Insert Material
52100 Bearing Steel, Black Oxided
Series
SFT
Inner Ring OD (in)
2.719
Pilot Configuration
No Pilot
Replaceable Insert
Yes
Bore Size
2.188 in
Speed [Max]
3250 rpm
Bore Size - Inch
2.188
Overall Height to Inner Ring
2.313 in
Angle of Misalignment
±2°
Internal Clearance
Standard
Duty Series
Standard
Housing Base
Solid
Bolt Circle Dia.
7 1/4 in
Housing Material
Cast Iron
Overall Length
8.5 in
Foot Height
0.813 in
Inner Race Heat Treat Method
Zone-Hardened
Bolt Center-to-Center Length (in)
7.2500
Insert No.
2-23C
Misalignment Type
Static Only
Outer Ring Land Profile
Standard
Bore Shape
Straight
Overall Length (in)
8.5
Retainer Type
Land Riding
Housing Length
8 1/2 in
Bearing Insert Coating
Black Oxide
Weight
8.0 LB
EAN or UPC
662461022788
We're here for you
with Service Centers across the country - We have your back