Designed for flush mounting with machined bases for light loads and two bolt holes.
features
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Powder coated epoxy cast iron housing with extended inner ring bearings
Skwezloc® concentric locking for near perfect concentricity
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Bearing Type
Ball Bearing
Housing Length
8 1/2 in
Insert No.
2-23T
Mounted Unit Duty
Standard Duty
Internal Clearance
Standard
Relubricatable
Yes
Overall Length
8.5 in
Bolt Center-to-Center Length
7.25 in
Bore Size
2.188 in
Series
SFT-T
Duty Series
Standard
Retainer Type
Land Riding
Angle of Misalignment
±2°
End Type
Open End
Bore Size - Inch
2.188
Housing Base
Solid
Overall Height to Inner Ring (in)
2.375
Expansion
No
Operating Temperature [Max]
220 °F
Collar OD (in)
3.625
Seal Type
Felt Labyrinth
Bearing Design
Non-Expansion
Housing Material
Cast Iron
Flange Type
2-Bolt Flange
Foot Height (in)
0.813
Bolt Hole Spacing
7 1/4 in
Insert Material
52100 Bearing Steel, Black Oxided
Overall Height to Inner Ring
2.375 in
Pilot Configuration
No Pilot
Collar O.D.
3.625 in
Misalignment Type
Static Only
Bearing Insert Coating
Black Oxide
Bolt Size
0.625 in
Shaft Dia.
2.1875 in
End Cap
No
Platform
Gold Line Ball Bearing
Foot Height
0.813 in
Centerline to Front Face (in)
1.375
Centerline to Front Face
1.375 in
Locking Device
Skwezloc® Concentric Collar
Replaceable Insert
Yes
Inner Race Heat Treat Method
Zone-Hardened
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Center-to-Center Length (in)
7.2500
Measure Units
Inch
Locking Type
Concentric
Bolt Size (in)
0.625
Housing Construction
One Piece
Housing Color
Gray
Overall Length (in)
8.5
Maximum Operating Temperature
220
Inch/Metric
Inch
Bolt Circle Dia.
7 1/4 in
Bore Shape
Straight
Outer Ring Land Profile
Standard
Speed [Max]
4500 rpm
Weight
8.505 LB
EAN or UPC
662461030479
We're here for you
with Service Centers across the country - We have your back