Sealmaster
SFTMH-23T
Cast Iron 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101677891
- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Concentric Locking Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Overall Length | 6.125 in |
| Series | SFTMH-T |
| Insert No. | MH-23T |
| Foot Height (in) | 0.563 |
| Operating Temperature [Max] | 220 °F |
| Bore Shape | Straight |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Maximum Operating Temperature | 220 |
| Overall Height to Inner Ring | 1.813 in |
| Overall Length (in) | 6.125 |
| Bore Size - Inch | 1.438 |
| Angle of Misalignment | ±1.5° |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Material Handling Duty |
| Bolt Hole Spacing | 5 1/8 in |
| Internal Clearance | Standard |
| Bearing Insert Coating | Black Oxide |
| Relubricatable | Yes |
| Centerline to Front Face | 1.063 in |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Foot Height | 0.563 in |
| Overall Height to Inner Ring (in) | 1.813 |
| Overall Height to End Cap (in) | 2.672 |
| Bolt Circle Dia. | 5 1/8 in |
| Duty Series | Standard |
| Bolt Size (in) | 0.5 |
| Bolt Size | 0.5 in |
| Platform | Gold Line Ball Bearing |
| Replaceable Insert | Yes |
| Flange Type | 2-Bolt Flange |
| Housing Color | Gray |
| Speed [Max] | 4000 rpm |
| End Type | Open End |
| Collar OD (in) | 2.5625 |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Measure Units | Inch |
| Housing Length | 6 1/8 in |
| Outer Ring Land Profile | Standard |
| Bore Size | 1.438 in |
| Locking Device | Skwezloc® Concentric Collar |
| Housing Construction | One Piece |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Collar O.D. | 2.563 in |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Locking Type | Concentric |
| Shaft Dia. | 1.4375 in |
| Centerline to Front Face (in) | 1.063 |
| Housing Material | Cast Iron |
| Retainer Type | Land Riding |
| Pilot Configuration | No Pilot |
| Bolt Center-to-Center Length | 5.125 in |
| Seal Type | Single Lip Contact |
| End Cap | No |
| Weight | 3.125 LB |
| EAN or UPC | 662461332139 |
