Sealmaster
SFTMH-31
Cast Iron 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #105103640
- 2-Bolt Flange Type
- Cast Iron Housing Material
- Black Oxide Bearing Insert Coating
- Set Screw Locking Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Operating Temperature [Max] | 220 °F |
| Maximum Operating Temperature | 220 |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 6 3/16 in |
| Bolt Hole Spacing | 6 3/16 in |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Height to Inner Ring (in) | 2.156 |
| Bore Size - Inch | 1.938 |
| Overall Height to Inner Ring | 2.156 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bore Shape | Straight |
| Duty Series | Standard |
| Insert No. | MH-31 |
| Internal Clearance | Standard |
| Bearing Insert Coating | Black Oxide |
| Platform | Gold Line Ball Bearing |
| Relubricatable | Yes |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Locking Device | Setscrew Locking Collar |
| Retainer Type | Land Riding |
| End Cap | No |
| Centerline to Front Face (in) | 1.281 |
| Shaft Dia. | 1.9375 in |
| Flange Type | 2-Bolt Flange |
| Pilot Configuration | No Pilot |
| Housing Base | Solid |
| Housing Color | Gray |
| Mounted Unit Duty | Material Handling Duty |
| Inner Ring OD (in) | 2.469 |
| Foot Height | 0.563 in |
| Measure Units | Inch |
| Housing Construction | One Piece |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Overall Length (in) | 7.438 |
| Locking Type | Set Screws |
| Housing Material | Cast Iron |
| Overall Height to End Cap (in) | 2.984 |
| Bolt Center-to-Center Length (in) | 6.1880 |
| Inch/Metric | Inch |
| Misalignment Type | Static Only |
| Bolt Size | 0.625 in |
| Overall Length | 7.438 in |
| Speed [Max] | 3000 rpm |
| Series | SFTMH |
| Expansion | No |
| Inner Ring O.D. | 2.469 in |
| Replaceable Insert | Yes |
| Bolt Size (in) | 0.625 |
| Seal Type | Single Lip Contact |
| Angle of Misalignment | ±1.5° |
| Centerline to Front Face | 1.281 in |
| Foot Height (in) | 0.563 |
| Housing Length | 7 7/16 in |
| Bolt Center-to-Center Length | 6.188 in |
| Bore Size | 1.938 in |
| Weight | 4.665 LB |
| EAN or UPC | 662461342824 |
