- Concentric Locking Type
- 1.435 in Overall Width
- Standard Duty Series
features
- Custom Sealmaster® mounted bearing insert with application specific features
| Radial Dynamic Load Capacity | 2801 lb |
| Inner Race Length | 1.435 in |
| Operating Temperature [Max] | 220 °F |
| Collar O.D. | 1.937 in |
| Bearing Insert Coating | Phosphorus Nickel |
| Bore Shape | Straight |
| Outer Race O.D. | 2.047 in |
| Expansion | No |
| Radius | 0.04 |
| Speed [Max] | 550 rpm |
| Locking Type | Concentric |
| Internal Clearance | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Angle of Misalignment | ±2° |
| Outer Race Width | 0.75 in |
| Inch/Metric | Inch Bore |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Retainer Type | Land Riding |
| Seal Type | Triple Lip Contact |
| Bore Size | 1 in |
| Duty Series | Standard |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Overall Width | 1.435 in |
| Centerline to Front Face | 0.925 in |
| Outer Race OD | 2.047 in |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Inner Ring O.D. | 1.937 in |
| Weight | 0.68 LB |
| EAN or UPC | 662461188392 |

