- Contact Seal Type
description
- Interchanges shaft to centerline and bolt hole dimensions with other competitive designs.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Internal Clearance | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Housing Material | Cast Iron |
| Bolt Center [Max] | 10.75 in |
| Centerline to Front Face | 1.75 in |
| Base Width (in) | 3.375 |
| Retainer Type | Land Riding |
| Maximum Operating Temperature | 220 |
| Rolling Element | Ball |
| Overall Length (in) | 13 |
| Bolt Center Min (in) | 9.25 |
| Inner Race Length | 3.063 in |
| Operating Temperature [Max] | 220 °F |
| Overall Length | 13 in |
| Radial Static Load Capacity | 11224 lb |
| Bolt Size (in) | 0.7500 |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Bolt Center-to-Center Length (in) | 9.2500 to 10.750 |
| Bolt Center [Min] | 9.25 in |
| Housing Construction | One Piece |
| Base to Center Height (in) | 3.75 |
| Locking Type | Setscrew |
| Overall Height | 7.188 in |
| Speed [Max] | 2100 rpm |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Size - Inch | 2.875 |
| Inner Ring OD (in) | 3.641 |
| Inch/Metric | Inch |
| Inner Race Length (in) | 3.063 |
| Inner Ring O.D. | 3.641 |
| Radial Dynamic Load Capacity | 14839 lb |
| Housing Base | Solid |
| Radial Static Load Capacity (lb) | 11224 |
| End Cap | No |
| Bearing Insert Coating | Black Oxide |
| Angle of Misalignment | ±2° |
| Bolt Size | 0.75 in |
| Bolt Center Max (in) | 10.75 |
| Insert No. | 2-214C |
| Measure Units | Inch |
| Base Width | 3.375 in |
| Brand. | Sealmaster |
| Radial Dynamic Load Capacity (lb) | 14839 |
| Misalignment Type | Static Only |
| Bore Size | 2.875 in |
| Outer Ring Land Profile | Standard |
| Housing Type | Pillow Block |
| Bolt Center-to-Center Length [Min] | 9.25 in |
| Base to Center Height | 3.75 in |
| Pillow Block Type | 2-Bolt |
| Housing Color | Gray |
| Seal Type | Contact |
| Foot Height | 1 in |
| Bolt Center-to-Center Length [Max] | 10.75 in |
| Duty Series | Standard |
| Foot Height (in) | 1 |
| Overall Height (in) | 7.188 |
| Platform | Air Handling |
| Centerline to Front Face (in) | 1.75 |
| Weight | 26.6 LB |
| EAN or UPC | 662461023419 |

