Skip to content Skip to navigation menu
700628 / Air Handling

SP-47

700628 / Air Handling
Item #100736430
  • Felt Labyrinth Seal Type
700628 / Air Handling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

description

  • Interchanges shaft to centerline and bolt hole dimensions with other competitive designs.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Inner Race Heat Treat Method Zone-Hardened
Base Width (in) 3.375
Duty Series Standard
Inner Race Length (in) 3.063
Bolt Center Min (in) 9.25
Measure Units Inch
Maximum Operating Temperature 220
Expansion No
Bearing Insert Coating Black Oxide
Overall Height (in) 7.188
Housing Material Cast Iron
Foot Height (in) 1
Retainer Type Land Riding
Relubricatable Yes
Insert Material 52100 Bearing Steel, Black Oxided
Base Width 3.375 in
Inch/Metric Inch
Inner Ring OD (in) 3.641
Housing Type Pillow Block
Centerline to Front Face 1.75 in
Misalignment Type Static Only
Replaceable Insert Yes
End Cap No
Bolt Center [Max] 10.75 in
Overall Length 13 in
Housing Color Gray
Seal Type Felt Labyrinth
Bolt Center Max (in) 10.75
Pillow Block Type 2-Bolt
Angle of Misalignment ±2°
Bolt Size 0.75 in
Housing Construction One Piece
Operating Temperature [Max] 220 °F
Centerline to Front Face (in) 1.75
Internal Clearance Standard
Inner Race Length 3.063 in
Overall Length (in) 13
Insert No. 2-215
Foot Height 1 in
Bolt Size (in) 0.75
Overall Height 7.188 in
Brand. Sealmaster
Inner Ring O.D. 3.641
Locking Type Setscrew
Bore Size - Inch 2.938
Outer Ring Land Profile Standard
Speed [Max] 2450 rpm
Housing Base Solid
Bore Shape Straight
Bolt Center [Min] 9.25 in
Rolling Element Ball
Lubrication Lithium Complex NLGI 2 Grease
Platform Air Handling
Bore Size 2.938 in
Weight 26.03 LB
EAN or UPC 662461005125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison