- Contact Seal Type
description
- Interchanges shaft to centerline and bolt hole dimensions with other competitive designs.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Overall Height | 8.063 in |
| Inner Ring OD (in) | 4.156 |
| Bolt Size (in) | 0.875 |
| Expansion | No |
| Bolt Center [Max] | 11.875 in |
| Bore Size - Inch | 3.438 |
| Housing Type | Pillow Block |
| Relubricatable | Yes |
| Seal Type | Contact |
| Outer Ring Land Profile | Standard |
| Foot Height | 1.25 in |
| Base Width | 4.25 in |
| Inner Race Length | 3.375 in |
| Angle of Misalignment | ±2° |
| Housing Construction | One Piece |
| Overall Height (in) | 8.063 |
| Measure Units | Inch |
| Centerline to Front Face (in) | 2.031 |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Foot Height (in) | 1.25 |
| Bore Shape | Straight |
| Bore Size | 3.438 in |
| Rolling Element | Ball |
| Inner Ring O.D. | 4.156 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Internal Clearance | Standard |
| Inner Race Length (in) | 3.375 |
| Locking Type | Setscrew |
| Retainer Type | Land Riding |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Air Handling |
| Operating Temperature [Max] | 220 °F |
| Housing Material | Cast Iron |
| Base Width (in) | 4.25 |
| Overall Length | 15 in |
| Insert No. | 2-37C |
| Speed [Max] | 1850 rpm |
| Maximum Operating Temperature | 220 |
| Inch/Metric | Inch |
| Duty Series | Standard |
| Housing Color | Gray |
| Bolt Center Min (in) | 9.625 |
| End Cap | No |
| Bolt Size | 0.875 in |
| Centerline to Front Face | 2.031 in |
| Overall Length (in) | 15 |
| Bolt Center Max (in) | 11.875 |
| Bearing Insert Coating | Black Oxide |
| Housing Base | Solid |
| Pillow Block Type | 2-Bolt |
| Replaceable Insert | Yes |
| Bolt Center [Min] | 9.625 in |
| Weight | 43.25 LB |
| EAN or UPC | 662461023471 |

