- Protected Screw Take-Up
- 2 1/2" Shaft Size
- 18" Travel
- Setscrew Locking Collar
- Contact Seals
description
- Available with standard pillow blocks and protected take-up screws to adjust parallel shafts.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| End Closure | None |
| Base Length | 39 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Shaft Dia. | 2.5 in |
| Base Width | 5 in |
| Bolt Hole Spacing - Length | 37 1/2 in |
| Overall Height | 10.875 in |
| Travel | 18 in |
| Bolt Hole Spacing - Width | 3 in |
| Seal Type | Contact Seals |
| Weight | 69.2 LB |
| EAN or UPC | 662461084434 |

