Skip to content Skip to navigation menu
700989 / Air Handling

SPM-39CXU

700989 / Air Handling
Item #101185507
  • Felt Labyrinth Seal Type
700989 / Air Handling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Felt Labyrinth Seal Type

description

  • Designed for interchangeability with competitive units.

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Air Handling noise check for quiet operation
  • Looser than standard housing fit for ease of alignment on lightweight frames
  • Felt labyrinth seal and flinger for dusty and dirty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

options

  • Air Handling Housing Fit, Noise Tested
Misalignment Type Static Only
Radial Static Load Capacity 10063 lb
Lubrication Lithium Complex NLGI 2 Grease
Angle of Misalignment ±2°
Rolling Element Ball
Foot Height (in) 0.875
Housing Construction One Piece
Inner Race Length 2.75 in
Measure Units Inch
Locking Type Setscrew
Pillow Block Type 2-Bolt
Bearing Insert Coating Black Oxide
Bolt Center [Max] 9.375 in
Bolt Center [Min] 7.875 in
Insert Material 52100 Bearing Steel, Black Oxided
End Cap No
Overall Height 6.25 in
Bore Size - Inch 2.438
Radial Dynamic Load Capacity 13971 lb
Relubricatable Yes
Base to Center Height (in) 3.125
Platform Air Handling
Radial Static Load Capacity (lb) 10063
Retainer Type Land Riding
Maximum Operating Temperature 220
Speed [Max] 2500 rpm
Inch/Metric Inch
Bolt Center Max (in) 9.375
Centerline to Front Face (in) 1.688
Bolt Size 0.75 in
Housing Base Solid
Outer Ring Land Profile Standard
Base Width 3 in
Expansion No
Base Width (in) 3
Bore Shape Straight
Foot Height 0.875 in
Housing Material Cast Iron
Housing Type Pillow Block
Overall Length (in) 11.5
Bolt Center-to-Center Length (in) 7.8750 to 10.125
Radial Dynamic Load Capacity (lb) 13971
Base to Center Height 3.125 in
Bolt Center-to-Center Length [Max] 10.125 in
Inner Ring OD (in) 3.438
Insert No. 3-27 CXU
Inner Race Heat Treat Method Zone-Hardened
Duty Series Medium
Operating Temperature [Max] 220 °F
Bore Size 2.438 in
Replaceable Insert Yes
Bolt Center-to-Center Length [Min] 7.875 in
Inner Ring O.D. 3.438
Inner Race Length (in) 2.75
Overall Length 11.5 in
Centerline to Front Face 1.688 in
Bolt Center Min (in) 7.875
Overall Height (in) 6.25
Housing Color Gray
Internal Clearance Standard
Seal Type Felt Labyrinth
Bolt Size (in) 0.7500
Weight 19.85 LB
EAN or UPC 662461008164
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison