- Ball Bearing Cartridge Unit
- 1" ID x 2 17/32" OD x 1 3/8" Wide
- Rubber Housing
- Felt Seals
- Setscrew Locking Collar
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Relubricatable | No |
| Lubrication | Non-Relubricatable |
| Temperature Range [Max] | 250 °F |
| Housing Width | 1 in |
| Seal Type | Felt Seals |
| Shaft Dia. | 1.000 in |
| Length Through Bore | 1.375 in |
| Outside Dia. | 2.53125 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Overall Width | 1 3/8 in |
| Duty | Standard-Duty |
| Bearing Insert | RB-16 |
| Type | Ball Bearing |
| Special Features | None |
| Temperature Range [Min] | -10 °F |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Housing Material | Rubber |
| Weight | 0.62 LB |
| EAN or UPC | 662461005408 |

