BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #102130697
each
2-Bolt Flange Type
Stamped Steel Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
End Cap
No
Speed [Max]
7300 rpm
Bore Size
0.625 in
Expansion
No
Overall Length (in)
4.5
Insert No.
SRC-10
Overall Height to Inner Ring
1.375 in
Bolt Hole Spacing
3 5/8 in
Maximum Operating Temperature
220
Internal Clearance
Standard
Bolt Size
0.375 in
Bearing Type
Ball Bearing
Relubricatable
No
Duty Series
Standard
Bearing Design
Non-Expansion
Pilot Configuration
No Pilot
Platform
Gold Line Ball Bearing
Inner Race Heat Treat Method
Zone-Hardened
Lubrication
Lithium Complex NLGI 2 Grease
Shaft Dia.
0.625 in
Insert Material
52100 Bearing Steel, Black Oxided
Flange Type
2-Bolt Flange
Bolt Circle Dia.
3 5/8 in
Bore Shape
Straight
Locking Device
Setscrew Locking Collar
Replaceable Insert
Yes
Housing Length
4 1/2 in
Bolt Center-to-Center Length
3.625 in
Bolt Size (in)
0.375
Operating Temperature [Max]
220 °F
Housing Construction
One Piece
Mounted Unit Duty
Light-Duty
End Type
Open End
Retainer Type
Land Riding
Overall Height to Inner Ring (in)
1.375
Overall Length
4.5 in
Bore Size - Inch
0.625
Misalignment Type
Static Only
Inch/Metric
Inch
Housing Material
Stamped Steel
Outer Ring Land Profile
Standard
Bolt Center-to-Center Length (in)
3.6250
Series
SRF
Seal Type
Felt Labyrinth
Measure Units
Inch
Bearing Insert Coating
Black Oxide
Housing Color
Silver
Locking Type
Set Screws
Weight
0.8 LB
EAN or UPC
662461005460
We're here for you
with Service Centers across the country - We have your back