BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #101460029
each
2-Bolt Flange Type
Stamped Steel Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
features
Powder coated epoxy cast iron housing with extended inner ring bearings
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Lubrication
Lithium Complex NLGI 2 Grease
Insert Material
52100 Bearing Steel, Black Oxided
Housing Width (in)
2.75
Housing Construction
One Piece
Inner Race Length (in)
1.28
Housing Material
Stamped Steel
Bolt Hole Spacing
3 5/8 in
Overall Height
1.377 in
Bore Size
0.75 in
Outer Ring Land Profile
Standard
Maximum Operating Temperature
220
Length Through Bore (in)
1.28
Housing Width
2.75 in
Overall Length
4.5 in
Bolt Size
0.375 in
Radial Dynamic Load Capacity
2611 lb
Overall Width
2.75 in
Radial Dynamic Load Capacity (lb)
2611
Shaft Dia.
0.75 in
Bearing Type
Ball Bearing
Overall Width (in)
2.75
Expansion
No
Housing Color
Silver
Speed [Max]
7300 rpm
Inner Race Heat Treat Method
Zone-Hardened
Bolt Center-to-Center Length
3.625 in
Bolt Center-to-Center Length (in)
3.6250
Insert No.
SRC-12
Relubricatable
No
Seal Type
Felt Labyrinth
Bearing Design
Non-Expansion
Overall Height to Inner Ring
1.375 in
Pilot Configuration
No Pilot
Platform
Gold Line Ball Bearing
Measure Units
Inch
Series
SRF
Inner Race Length
1.28 in
Bolt Circle Dia.
3 5/8 in
Replaceable Insert
Yes
Housing Length
4 1/2 in
Internal Clearance
Standard
End Cap
No
Overall Length (in)
4.5
Overall Height to Inner Ring (in)
1.375
Bore Size - Inch
0.75
Flange Type
2-Bolt Flange
End Type
Open End
Retainer Type
Land Riding
Duty Series
Standard
Inch/Metric
Inch
Mounted Unit Duty
Light-Duty
Radial Static Load Capacity (lb)
1444
Locking Device
Setscrew Locking Collar
Bolt Size (in)
0.3750
Locking Type
Set Screws
Operating Temperature [Max]
220 °F
Misalignment Type
Static Only
Overall Height (in)
1.377
Bearing Insert Coating
Black Oxide
Bore Shape
Straight
Weight
0.8 LB
EAN or UPC
662461005477
We're here for you
with Service Centers across the country - We have your back