BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #101921483
each
2-Bolt Flange Type
Stamped Steel Housing Material
Black Oxide Bearing Insert Coating
Set Screw Locking Type
features
Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
Powder coated epoxy cast iron housing with extended inner ring bearings
Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Bolt Hole Spacing
3 5/8 in
Insert No.
SRC-16
Replaceable Insert
Yes
Lubrication
Lithium Complex NLGI 2 Grease
Bolt Size (in)
0.375
Expansion
No
End Cap
No
Overall Length
4.5 in
Bolt Center-to-Center Length (in)
3.6250
Internal Clearance
Standard
Locking Device
Setscrew Locking Collar
Operating Temperature [Max]
220 °F
Shaft Dia.
1 in
Bore Shape
Straight
Inch/Metric
Inch
Bolt Circle Dia.
3 5/8 in
Bearing Type
Ball Bearing
Retainer Type
Land Riding
Overall Height to Inner Ring (in)
1.375
Bearing Design
Non-Expansion
Insert Material
52100 Bearing Steel, Black Oxided
Measure Units
Inch
Housing Length
4 1/2 in
Flange Type
2-Bolt Flange
Mounted Unit Duty
Light-Duty
Seal Type
Felt Labyrinth
Misalignment Type
Static Only
Platform
Gold Line Ball Bearing
Maximum Operating Temperature
220
Housing Material
Stamped Steel
Outer Ring Land Profile
Standard
Inner Race Heat Treat Method
Zone-Hardened
Housing Color
Silver
Bore Size
1 in
Series
SRF
Bore Size - Inch
1
Overall Length (in)
4.5
Housing Construction
One Piece
Overall Height to Inner Ring
1.375 in
Duty Series
Standard
Speed [Max]
6350 rpm
Bearing Insert Coating
Black Oxide
Locking Type
Set Screws
End Type
Open End
Relubricatable
No
Bolt Size
0.375 in
Bolt Center-to-Center Length
3.625 in
Pilot Configuration
No Pilot
Weight
0.845 LB
EAN or UPC
662461005507
We're here for you
with Service Centers across the country - We have your back