Skip to content Skip to navigation menu
Stamped Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

SRF-19

Stamped Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101180993
  • 2-Bolt Flange Type
  • Stamped Steel Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type
Stamped Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stamped Steel Housing Material
  • Black Oxide Bearing Insert Coating
  • Set Screw Locking Type

features

  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
Flange Type 2-Bolt Flange
Bore Size 1.188 in
End Type Open End
Bearing Insert Coating Black Oxide
Bolt Hole Spacing 4 3/8 in
Replaceable Insert Yes
Operating Temperature [Max] 220 °F
Inner Race Heat Treat Method Zone-Hardened
Length Through Bore (in) 1.625
Bolt Center-to-Center Length 4.375 in
Duty Series Standard
Locking Device Setscrew Locking Collar
Housing Construction One Piece
Bolt Size 0.438 in
Radial Dynamic Load Capacity 4381 lb
Maximum Operating Temperature 220
Overall Height to Inner Ring 1.656 in
Internal Clearance Standard
Insert No. SRC-19
Overall Length (in) 5.375
Pilot Configuration No Pilot
Bolt Center-to-Center Length (in) 4.3750
Bearing Type Ball Bearing
Housing Material Stamped Steel
Bore Shape Straight
Misalignment Type Static Only
Overall Width 3.5 in
Radial Static Load Capacity (lb) 2567
Bolt Size (in) 0.4375
Bearing Design Non-Expansion
Retainer Type Land Riding
Mounted Unit Duty Light-Duty
Shaft Dia. 1.1875 in
Overall Width (in) 3.5
Inner Race Length (in) 1.625
Overall Height (in) 1.667
Series SRF
Relubricatable No
Inner Race Length 1.625 in
Overall Length 5.375 in
Overall Height to Inner Ring (in) 1.656
Seal Type Felt Labyrinth
Housing Width 3.5 in
End Cap No
Housing Length 5 3/8 in
Outer Ring Land Profile Standard
Speed [Max] 5450 rpm
Housing Width (in) 3.5
Lubrication Lithium Complex NLGI 2 Grease
Radial Dynamic Load Capacity (lb) 4381
Expansion No
Bolt Circle Dia. 4 3/8 in
Platform Gold Line Ball Bearing
Inch/Metric Inch
Insert Material 52100 Bearing Steel, Black Oxided
Housing Color Silver
Bore Size - Inch 1.188
Measure Units Inch
Locking Type Set Screws
Overall Height 1.667 in
Weight 1.5 LB
EAN or UPC 662461005538
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison